Shop All Compression and Die Springs
Zoro Select
Compress Spring, Conical, 302 SS, 1x0.720
Mfr # 1NDG1
Zoro # G1857694
product price: $2.15
/ea
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Conical
- Material 302 Stainless Steel
- Wire Dia. 0.04 in
- Large Outside Dia. 0.72 in
- Small Outside Dia. 0.281 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NDG1
- Zoro # G1857694
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 1 in |
Wire Dia. | 0.04 in |
Large Outside Dia. | 0.72 in |
Small Outside Dia. | 0.281 in |
Load @ 50% Free Length (Lbs.) | 3.31 lb |
Details
Type | Conical |
Material | 302 Stainless Steel |
Spring Rate | 6.61 lb/in |
Wire Type | Round |
Load @ Solid (Lbs.) | 6.08 lb |
End Type | Squared and Not Ground |
Finish | Plain |
Meets/Exceeds | ASTM A313 |
Item | Compression Spring |
Description
Compression Spring, Conical, 302 Stainless Steel, Finish Plain, Overall Length 1 In, Wire Type Round, Wire Dia 0.040 In, End Type Squared and Not Ground, Large Outside Dia 0.720 In, Small Outside Dia. 0.281 In, LD @ 50% FREE LENGTH 3.31 Lbs, LOAD @ SOLID 6.08 Lbs, Spring Rate 6.61 Lbs/In, Meets/Exceeds ASTM A313
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 32" x 80" x 1-3/8" Primed 3-Panel Equal Panel Interior Shaker 4-9/16" RH Prehung Door w/Black Hinges (2868pri8433RH1D4916)
- LINEAR Indoor Keypad, 4-1/2" H (232I US32D)
- DELTANA Satin Chrome Cover Plate (DASHCPU26D)
- MONROE PMP Pull Handle, SS, 8 In. H, Natural, Threaded Holes (PH-0136)
- ZORO SELECT Compress Spring, Conical, 302 SS, 3/4x0.720 (1NDG3)
- ZORO SELECT Compress Spring, 1 1/2x0.055 In, PK5 (1NCR4)
- ZORO SELECT CompressSpring, Precision, 1 1/2, PK5 (1NCR8)
- ZORO SELECT Compress Spring, 2 In L, PK12 (1NBV8)
- ZORO SELECT Compress Spring, 3/4x0.055 In, PK5 (1NCA2)
- ZORO SELECT Compress Spring, Precision, 2 In, PK5 (1NCT1)
- ZORO SELECT Compress Spring, Precision, 2 In, PK5 (1NCT3)
- Zoro Select Compression and Die Springs