Shop All Compression and Die Springs
Zoro Select
Compress Spring, Conical, 302 SS, 1x0.720
Mfr # 1NDE8
Zoro # G2093174
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Conical
- Material 302 Stainless Steel
- Wire Dia. 0.035 in
- Large Outside Dia. 0.72 in
- Small Outside Dia. 0.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1NDE8
- Zoro # G2093174
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 1 in |
Wire Dia. | 0.035 in |
Large Outside Dia. | 0.72 in |
Small Outside Dia. | 0.375 in |
Load @ 50% Free Length (Lbs.) | 1.8 lb |
Details
Type | Conical |
Material | 302 Stainless Steel |
Spring Rate | 3.59 lb/in |
Load @ Solid (Lbs.) | 3.34 lb |
Wire Type | Round |
Item | Compression Spring |
Finish | Plain |
End Type | Squared and Not Ground |
Meets/Exceeds | ASTM A313 |
Description
Compression Spring, Conical, 302 Stainless Steel, Finish Plain, Overall Length 1 In, Wire Type Round, Wire Dia 0.035 In, End Type Squared and Not Ground, Large Outside Dia 0.720 In, Small Outside Dia. 0.375 In, LD @ 50% FREE LENGTH 1.80 Lbs, LOAD @ SOLID 3.34 Lbs, Spring Rate 3.59 Lbs/In, Meets/Exceeds ASTM A313
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIDDE Lock Box, Magnetic Surface Mount, 1 Key (1859)
- RICHELIEU HARDWARE 5-1/16 in. (128 mm) Center-to-Center Brushed Nickel Contemporary Drawer Pull (BP719128195)
- HICKORY HARDWARE Hand Rail Bracket (HH57738-W)
- BANSBACH EASYLIFT BANSBACH Shock Absorber, Adjustable, Extension Force: 27.3N, Length: 136mm, Stroke: 25mm (FWM-2725FBD-S)
- ZORO SELECT Compress Spring, 2 1/2 In L, PK12 (1NBW2)
- ZORO SELECT Compress Spring, 2x0.072 In, PK5 (1NCF7)
- ZORO SELECT Compress Spring, Conical, 302 SS, 5/8x0.600 (1NDA1)
- ZORO SELECT Compress Spring, 1 1/2x0.063 In, PK5 (1NCF2)
- ZORO SELECT Compress Spring, 1 1/2x0.055 In, PK5 (1NCF1)
- ZORO SELECT Compress Spring, Precision, 2 In, PK5 (1NCT4)
- RAYMOND ISO-D Series Die Spring, PK3 (302614D)
- Zoro Select Compression and Die Springs