Shop All Compression and Die Springs
Zoro Select
Compress Spring, Conical, 302 SS, 1x0.600
Mfr # 1NCZ1
Zoro # G0497427
original price:
$1.95
8% off
new price: $1.79
/ea
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Conical
- Material 302 Stainless Steel
- Wire Dia. 0.026 in
- Large Outside Dia. 0.6 in
- Small Outside Dia. 0.343 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NCZ1
- Zoro # G0497427
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 1 in |
Wire Dia. | 0.026 in |
Large Outside Dia. | 0.6 in |
Small Outside Dia. | 0.343 in |
Load @ 50% Free Length (Lbs.) | 0.84 lb |
Details
Type | Conical |
Material | 302 Stainless Steel |
Spring Rate | 1.67 lb/in |
Item | Compression Spring |
End Type | Squared and Not Ground |
Finish | Plain |
Wire Type | Round |
Load @ Solid (Lbs.) | 1.58 lb |
Meets/Exceeds | ASTM A313 |
Description
Compression Spring, Conical, 302 Stainless Steel, Finish Plain, Overall Length 1 In, Wire Type Round, Wire Dia 0.026 In, End Type Squared and Not Ground, Large Outside Dia 0.600 In, Small Outside Dia. 0.343 In, LD @ 50% FREE LENGTH 0.84 Lbs, LOAD @ SOLID 1.58 Lbs, Spring Rate 1.67 Lbs/In, Meets/Exceeds ASTM A313
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C642A Key, For Material Thickness 1 1/8 in (C8055-C642A-14A)
- ZORO SELECT Raised Face Viton Flange Gasket for 1-1/2" Pipe, 1/16" Thick, #150 (BULK-FG-319)
- SAPPHIRE Accent Series Modern Square Black Cabinet Knob, 10pack (SP-1071-K-BK-10)
- WRS WRS 0.270" Fin Pile Weather Stripping (021-27027F-24)
- ZORO SELECT Compress Spring, Conical, 302 SS, 3/4x0.600 (1NCZ3)
- ZORO SELECT Compress Spring, Conical, SS, 1 1/4x0.60 (1NCY8)
- ZORO SELECT Compress Spring, Conical, 302 SS, 3/4x0.850 (1NDP2)
- ZORO SELECT Compress Spring, Conical, 302 SS, 1x0.975 (1NDU3)
- ZORO SELECT Compress Spring, 1 1/4 In L, PK12 (1NBV4)
- ZORO SELECT Compress Spring, 7/8x0.063 In, PK5 (1NCL4)
- SPEC Compression Spring, Stainless Steel, PK10, C14601123500S (C14601123500S)
- Zoro Select Compression and Die Springs