Shop All Compression and Die Springs
Zoro Select
Compress Spring, Conical, 302 SS, 1/2x0.850
Mfr # 1NDR1
Zoro # G0458446
product price: $2.39
/ea
$2.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Conical
- Material 302 Stainless Steel
- Overall Length 1/2 in
- Wire Dia. 0.067 in
- Large Outside Dia. 0.85 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NDR1
- Zoro # G0458446
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 1/2 in |
Wire Dia. | 0.067 in |
Large Outside Dia. | 0.85 in |
Small Outside Dia. | 0.375 in |
Load @ 50% Free Length (Lbs.) | 14.85 lb |
Details
Type | Conical |
Material | 302 Stainless Steel |
Spring Rate | 59.45 lb/in |
End Type | Squared and Not Ground |
Load @ Solid (Lbs.) | 21.74 lb |
Finish | Plain |
Wire Type | Round |
Meets/Exceeds | ASTM A313 |
Item | Compression Spring |
Description
Compression Spring, Conical, 302 Stainless Steel, Finish Plain, Overall Length 1/2 In, Wire Type Round, Wire Dia 0.067 In, End Type Squared and Not Ground, Large Outside Dia 0.850 In, Small Outside Dia. 0.375 In, LD @ 50% FREE LENGTH 14.85 Lbs, LOAD @ SOLID 21.74 Lbs, Spring Rate 59.45 Lbs/In, Meets/Exceeds ASTM A313
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Brass Body, Steel Shackle, 9/16 in W (4130KAWWG)
- STERLING SEAL & SUPPLY 029 Viton / FKM O-ring 90A Shore Black, -250 Pack (ORVT90.029X250)
- TRIMLITE 28" x 84" x 1-3/8" Primed 1-Panel Interior Shaker 6-9/16" LH Prehung Door with Satin Nickel Hinges (2470pri8401LH156916)
- MONROE PMP Folding Pull Handle, 304 Stainless Steel, Natural, Weld-On (PH-0298)
- ZORO SELECT Compress Spring, Conical, SS, 5/16x0.480 (1NCY4)
- ZORO SELECT Compress Spring, Precision, 2 In, PK5 (1NCT5)
- ZORO SELECT Compress Spring, Conical, 302 SS, 3/8x0.600 (1NDE4)
- ZORO SELECT Compress Spring, 1 1/2 In L, PK12 (1NBV6)
- ZORO SELECT Compress Spring, 1x0.032 In, PK5 (1NCC4)
- ZORO SELECT Compress Spring, 7/8x0.022 In, PK5 (1NCK7)
- RAYMOND ISO D Die Spring, XHD, 31.75mmx178mm (306628D)
- Zoro Select Compression and Die Springs