Shop All Compression and Die Springs
Zoro Select
Compress Spring, Conical, 302 SS, 1/2x0.850
Mfr # 1NDP8
Zoro # G2833311
product price: $2.19
/ea
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Conical
- Material 302 Stainless Steel
- Wire Dia. 0.063 in
- Large Outside Dia. 0.85 in
- Small Outside Dia. 0.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NDP8
- Zoro # G2833311
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 1/2 in |
Wire Dia. | 0.063 in |
Large Outside Dia. | 0.85 in |
Small Outside Dia. | 0.375 in |
Load @ 50% Free Length (Lbs.) | 11.09 lb |
Details
Type | Conical |
Material | 302 Stainless Steel |
Spring Rate | 44.33 lb/in |
Finish | Plain |
Item | Compression Spring |
Load @ Solid (Lbs.) | 16.6 lb |
End Type | Squared and Not Ground |
Wire Type | Round |
Meets/Exceeds | ASTM A313 |
Description
Compression Spring, Conical, 302 Stainless Steel, Finish Plain, Overall Length 1/2 In, Wire Type Round, Wire Dia 0.063 In, End Type Squared and Not Ground, Large Outside Dia 0.850 In, Small Outside Dia. 0.375 In, LD @ 50% FREE LENGTH 11.09 Lbs, LOAD @ SOLID 16.60 Lbs, Spring Rate 44.33 Lbs/In, Meets/Exceeds ASTM A313
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Disc Tumbler Keyed Cam Lock, Keyed Alike, C413A Key, For Material Thickness 17/32 in (1XTA1)
- PRIME-LINE Mirror Hanger Clip Set, For 1/4 in. Thick Glass, Stamped Steel, Chrome (U 10246)
- SPEC Compression Spring Music Wire, PK15 (C04200552000M)
- EKENA MILLWORK 4" x 8' Endura-Aluminum Column, Square Shaft (Load-Bearing 12,000 lbs), Non-Tapered, FLuted (EA0408ENFSGTUTU)
- ZORO SELECT Compress Spring, SS, 1x0.032 In, PK5 (1NCN1)
- ZORO SELECT Compress Spring, 1 1/2x0.042 In, PK5 (1NCP8)
- ZORO SELECT Compress Spring, Conical, 302 SS, 1x0.975 (1NDR7)
- ZORO SELECT Compress Spring, 1 1/2x0.038 In, PK5 (1NCD6)
- ZORO SELECT Compress Spring, 7/8x0.045 In, PK5 (1NCL5)
- ZORO SELECT Compress Spring, Conical, 302 SS, 3/4x0.600 (1NCZ8)
- RAYMOND Inch Series Die Spring, PK3 (104416)
- Zoro Select Compression and Die Springs