Shop All Compression and Die Springs
Zoro Select
Compress Spring, Conical, 302 SS, 1/2x0.720
Mfr # 1NDJ5
Zoro # G2933481
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Conical
- Material 302 Stainless Steel
- Wire Dia. 0.049 in
- Large Outside Dia. 0.72 in
- Small Outside Dia. 0.343 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1NDJ5
- Zoro # G2933481
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 1/2 in |
Wire Dia. | 0.049 in |
Large Outside Dia. | 0.72 in |
Small Outside Dia. | 0.343 in |
Load @ 50% Free Length (Lbs.) | 5.73 lb |
Details
Type | Conical |
Material | 302 Stainless Steel |
Spring Rate | 22.92 lb/in |
Load @ Solid (Lbs.) | 9.21 lb |
Finish | Plain |
Meets/Exceeds | ASTM A313 |
Item | Compression Spring |
End Type | Squared and Not Ground |
Wire Type | Round |
Description
Compression Spring, Conical, 302 Stainless Steel, Finish Plain, Overall Length 1/2 In, Wire Type Round, Wire Dia 0.049 In, End Type Squared and Not Ground, Large Outside Dia 0.720 In, Small Outside Dia. 0.343 In, LD @ 50% FREE LENGTH 5.73 Lbs, LOAD @ SOLID 9.21 Lbs, Spring Rate 22.92 Lbs/In, Meets/Exceeds ASTM A313
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE HINGE WHITE RC 3PK 3.5"" (N830-337)
- MOHAWK Mohawk Basics 24 x 24 Carpet Tile with EnviroStrand PET Fiber in Charcoal 96 sq ft per carton (EQ303-989)
- PREMIER LOCK Satin Chrome Mortise Entry Left Hand Lock Set with 2.5 in. Backset and 2 SC1 Keys (ML01D)
- TRANS ATLANTIC CO. 200 Series Grade 3 Satin Stainless Steel Single Cylinder Tubular Deadbolt (DL-DB251-US32D)
- ZORO SELECT Compress Spring, Conical, 302 SS, 3/8x0.720 (1NDJ7)
- ZORO SELECT Compress Spring, 3/4x0.055 In, PK5 (1NCJ5)
- ZORO SELECT Compress Spring, 1 1/4x0.055 In, Pk5 (1NCD1)
- ZORO SELECT Compress Spring, 1 1/2x0.042 In, PK5 (1NCD5)
- ZORO SELECT Compress Spring, 1 1/4x0.063 In, PK5 (1NCN5)
- ZORO SELECT Compress Spring, Conical, 302 SS, 1/2x0.720 (1NDG7)
- SPEC Compression Spring, Stainless Steel, PK10, C06000451000S (C06000451000S)
- Zoro Select Compression and Die Springs