Shop All Compression and Die Springs
Zoro Select
Compress Spring, Conical, 302 SS, 1/2x0.600
Mfr # 1NDD9
Zoro # G0564645
product price: $2.15
/ea
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Conical
- Material 302 Stainless Steel
- Wire Dia. 0.042 in
- Large Outside Dia. 0.6 in
- Small Outside Dia. 0.218 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NDD9
- Zoro # G0564645
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 1/2 in |
Wire Dia. | 0.042 in |
Large Outside Dia. | 0.6 in |
Small Outside Dia. | 0.218 in |
Load @ 50% Free Length (Lbs.) | 5.13 lb |
Details
Type | Conical |
Material | 302 Stainless Steel |
Spring Rate | 20.49 lb/in |
Meets/Exceeds | ASTM A313 |
Item | Compression Spring |
Finish | Plain |
Wire Type | Round |
Load @ Solid (Lbs.) | 8.53 lb |
End Type | Squared and Not Ground |
Description
Compression Spring, Conical, 302 Stainless Steel, Finish Plain, Overall Length 1/2 In, Wire Type Round, Wire Dia 0.042 In, End Type Squared and Not Ground, Large Outside Dia 0.600 In, Small Outside Dia. 0.218 In, LD @ 50% FREE LENGTH 5.13 Lbs, LOAD @ SOLID 8.53 Lbs, Spring Rate 20.49 Lbs/In, Meets/Exceeds ASTM A313
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETEX Rim Exit Device with Alarm, ECL-230, 9V (ECL-230D W-CYL)
- ZORO SELECT Gasket, 250 psi, 1-1/2 In, PK10 (GASK-QC150-10G)
- STANLEY SECURITY 1-3/4" W x Satin Stainless Steel Door and Butt Hinge (FBB191NRP 4 5X4 5 32D STS)
- EKENA MILLWORK Pitch 10/12 Triangle Gable Vent, Functional, 65"W x 27"H x 1 1/4"P (GVTR65X27F)
- ZORO SELECT Compress Spring, Stl, 1 In L, PK12 (1NBV2)
- ZORO SELECT Compress Spring, Conical, 302 SS, 3/8x0.480 (1NCW6)
- ZORO SELECT Compress Spring, 7/8x0.047 In, PK5 (1NCK9)
- ZORO SELECT Compress Spring, 1 1/2x0.063 In, PK5 (1NCF5)
- ZORO SELECT Compress Spring, 3/4x0.038 In, PK5 (1NCJ2)
- ZORO SELECT Compress Spring, 7/8x0.045 In, PK5 (1NCC2)
- SPEC Compression Spring , PK5 (C08751205500S)
- Zoro Select Compression and Die Springs