Shop All Compression and Die Springs
Zoro Select
Compress Spring, Conical, 302 SS, 1/2x0.600
Mfr # 1NDB8
Zoro # G2499165
product price: $3.39
/ea
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Conical
- Material 302 Stainless Steel
- Wire Dia. 0.038 in
- Large Outside Dia. 0.6 in
- Small Outside Dia. 0.281 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NDB8
- Zoro # G2499165
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 1/2 in |
Wire Dia. | 0.038 in |
Large Outside Dia. | 0.6 in |
Small Outside Dia. | 0.281 in |
Load @ 50% Free Length (Lbs.) | 3.22 lb |
Details
Type | Conical |
Material | 302 Stainless Steel |
Spring Rate | 12.88 lb/in |
Meets/Exceeds | ASTM A313 |
Finish | Plain |
Item | Compression Spring |
Load @ Solid (Lbs.) | 5.45 lb |
End Type | Squared and Not Ground |
Wire Type | Round |
Description
Compression Spring, Conical, 302 Stainless Steel, Finish Plain, Overall Length 1/2 In, Wire Type Round, Wire Dia 0.038 In, End Type Squared and Not Ground, Large Outside Dia 0.600 In, Small Outside Dia. 0.281 In, LD @ 50% FREE LENGTH 3.22 Lbs, LOAD @ SOLID 5.45 Lbs, Spring Rate 12.88 Lbs/In, Meets/Exceeds ASTM A313
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHCO-ALBANY DIV Snap-In Grabber Catch For .043 (S C3-303)
- COMPONENT HARDWARE Stainless Steel Lift-Off Hinge (R74-9001-LH)
- GENESIS 230# Gas Spring W/Ball Studs Installed (GSS 08158)
- ILCO Ilco: Key Blanks, 1597-HAW1 HAWORTH (ILCO-1597-HAW1)
- ZORO SELECT Compress Spring, Conical, 302 SS, 5/8x0.600 (1NDB6)
- ZORO SELECT Compress Spring, 7/8x0.055 In, PK5 (1NCL3)
- ZORO SELECT Compress Spring, 1 1/2x0.038 In, PK5 (1NCE7)
- ZORO SELECT Compress Spring, 3/4x0.063 In, PK5 (1NCA3)
- ZORO SELECT Compress Spring, Conical, 302 SS, 1/2x0.720 (1NDJ5)
- ZORO SELECT Compress Spring, Conical, 302 SS, 1x0.720 (1NDG1)
- PRIME-LINE Compression Spring, 0.120 in. Diameter, 1 in. x 3 in. (2-pack) (SP 9735)
- Zoro Select Compression and Die Springs