Shop All Compression and Die Springs
Zoro Select
Compress Spring, Conical, 302 SS, 1/2x0.600
Mfr # 1NDB4
Zoro # G3361407
product price: $2.19
/ea
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Conical
- Material 302 Stainless Steel
- Wire Dia. 0.035 in
- Large Outside Dia. 0.6 in
- Small Outside Dia. 0.312 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NDB4
- Zoro # G3361407
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 1/2 in |
Wire Dia. | 0.035 in |
Large Outside Dia. | 0.6 in |
Small Outside Dia. | 0.312 in |
Load @ 50% Free Length (Lbs.) | 2.16 lb |
Details
Type | Conical |
Material | 302 Stainless Steel |
Spring Rate | 8.64 lb/in |
Load @ Solid (Lbs.) | 3.72 lb |
Meets/Exceeds | ASTM A313 |
Finish | Plain |
Wire Type | Round |
End Type | Squared and Not Ground |
Item | Compression Spring |
Description
Compression Spring, Conical, 302 Stainless Steel, Finish Plain, Overall Length 1/2 In, Wire Type Round, Wire Dia 0.035 In, End Type Squared and Not Ground, Large Outside Dia 0.600 In, Small Outside Dia. 0.312 In, LD @ 50% FREE LENGTH 2.16 Lbs, LOAD @ SOLID 3.72 Lbs, Spring Rate 8.64 Lbs/In, Meets/Exceeds ASTM A313
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE MAGNETICS Ceramic Magnet with Bolt, Pull Force:37kg/82lb (E695)
- ZORO SELECT Key Tag Numbered 61 to 120, White, 60 PK (33J877)
- MIDWEST FASTENER 1-1/2" Oak Wood Gallery Rail Spindles 1 12PK (66823)
- ALARM CONTROLS Double Maglock, 1200 lb. Holding Force (1200D)
- ZORO SELECT Compress Spring, Conical, 302 SS, 3/4x0.600 (1NDA9)
- ZORO SELECT Compress Spring, Conical, 302 SS, 5/8x0.600 (1NDB2)
- ZORO SELECT Compress Spring, 2 In L, PK12 (1NBV8)
- ZORO SELECT Compress Spring, Conical, 302 SS, 1x0.850 (1NDN5)
- ZORO SELECT Compress Spring, Conical, SS, 1 1/2x0.85 (1NDK4)
- ZORO SELECT Compress Spring, Conical, 302 SS, 1/2x0.720 (1NDG7)
- ZORO SELECT Compress Spring, Conical, 302 SS, 1/2x0.480 (1NCW4)
- Zoro Select Compression and Die Springs