Shop All Compression and Die Springs
Zoro Select
Compress Spring, 7/8x0.047 In, PK5
Mfr # 1NCK9
Zoro # G2006541
original price:
$4.95
23% off
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Precision
- Material 302 Stainless Steel
- Overall Length 7/8 in
- Outside Dia. 0.42 in
- Wire Dia. 0.047 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1NCK9
- Zoro # G2006541
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 7/8 in |
Outside Dia. | 0.42 in |
Wire Dia. | 0.047 in |
Compressed Length | 0.33 in |
Details
Type | Precision |
Material | 302 Stainless Steel |
Spring Rate | 23.32 lb/in |
End Type | Closed and Ground |
Deflection @ Load | 0.41 in |
Load (Lbs.) | 9.56 lb |
Item | Compression Spring |
Finish | Plain |
Wire Type | Round |
Meets/Exceeds | ASTM A313 |
Description
Compression Spring, Precision, 302 Stainless Steel, Finish Plain, Overall Length 7/8 In, Outside Dia 0.420 In, Wire Type Round, Wire Dia 0.047 In, End Type Closed and Ground, Compressed Length 0.330 In, Load 9.56 Lbs, Deflection @ Load 0.41 In, Spring Rate 23.32 Lbs/In, Meets/Exceeds ASTM A313, Package 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRINE Electric Strike, 24VDC, H.Duty, Fail Secure, Cylin. Locksets (3234-24DC-26D)
- PRIME-LINE Black, Screen Door Latch and Pull, fits Bay Mills Sliding Screen Doors (Single Pack) (A 220)
- STRATTEC Strattec: GM Single-Sided VATS Key w/ GM LOGO #2 (STR-595512)
- ABUS Security Chain, L 10 Ft, W 5/8 In (14KS Chain & Sleeve 10')
- ZORO SELECT Compress Spring, 7/8x0.045 In, PK5 (1NCL2)
- ZORO SELECT Compress Spring, Conical, 302 SS, 1x0.720 (1NDE8)
- ZORO SELECT Compress Spring Stock, 12 In L, PK3 (1NBX1)
- ZORO SELECT Compress Spring, 1 3/4x0.067 In, PK5 (1NCF6)
- ZORO SELECT Compress Spring, Conical, SS, 1 1/4x0.85 (1NDL8)
- ZORO SELECT Compress Spring Stock, 12 In L, PK3 (1NBW6)
- SPEC Compression Spring Music Wire, PK5, C03750301500S (C03750301500S)
- Zoro Select Compression and Die Springs