Shop All Compression and Die Springs
Zoro Select
Compress Spring, 7/8x0.047 In, PK5
Mfr # 1NCB6
Zoro # G3474633
product price: $3.85
/pk 5, $0.77/ea
$3.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Precision
- Material High Carbon Steel Music Wire
- Overall Length 7/8 in
- Outside Dia. 0.42 in
- Wire Dia. 0.047 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NCB6
- Zoro # G3474633
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 7/8 in |
Outside Dia. | 0.42 in |
Wire Dia. | 0.047 in |
Compressed Length | 0.33 in |
Details
Type | Precision |
Material | High Carbon Steel Music Wire |
Spring Rate | 28 lb/in |
Finish | Plain |
Meets/Exceeds | ASTM A228 |
End Type | Closed and Ground |
Deflection @ Load | 0.41 in |
Wire Type | Round |
Load (Lbs.) | 11.48 lb |
Item | Compression Spring |
Description
Compression Spring, Precision, High Carbon Steel Music Wire, Finish Plain, Overall Length 7/8 In, Outside Dia 0.420 In, Wire Type Round, Wire Dia 0.047 In, End Type Closed and Ground, Compressed Length 0.330 In, Load 11.48 Lbs, Deflection @ Load 0.41 In, Spring Rate 28 Lbs/In, Meets/Exceeds ASTM A228, Package 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEAR Weather Resistant Keypad, 4-1/2" H (232W)
- EMTEK Satin Nickel Deadbolt 8469US15 (8469US15)
- DELTANA Magnetic Door Holder 3" Satin Nickel (MDH30U15)
- REV-A-SHELF Rev-A-Shelf Wood Knife Organizer and Cutting Board Replacement Drawer System wSoft Close (4KCB-24HSC-1)
- ZORO SELECT Compress Spring, Conical, SS, 1 1/4x0.85 (1NDL8)
- ZORO SELECT Compress Spring, Conical, 302 SS, 3/4x0.850 (1NDL7)
- ZORO SELECT Compress Spring, 13/16x0.045 In, PK5 (1NCK4)
- ZORO SELECT Compress Spring, Conical, 302 SS, 3/4x0.720 (1NDF7)
- ZORO SELECT Compress Spring, Stl, 1 In L, PK12 (1NBV3)
- ZORO SELECT Compress Spring, 2x0.072 In, PK5 (1NCF7)
- ZORO APPROVED SUPPLIER Compression Spring, O= .875, L= 2.25, W= .057 (G509962967)
- Zoro Select Compression and Die Springs