Shop All Compression and Die Springs
Zoro Select
Compress Spring, 7/8x0.045 In, PK5
Mfr # 1NCL5
Zoro # G0526373
product price: $4.95
/pk 5, $0.99/ea
$4.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Precision
- Material 302 Stainless Steel
- Outside Dia. 0.6 in
- Wire Dia. 0.045 in
- Compressed Length 0.226 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NCL5
- Zoro # G0526373
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 7/8 in |
Outside Dia. | 0.6 in |
Wire Dia. | 0.045 in |
Compressed Length | 0.226 in |
Details
Type | Precision |
Material | 302 Stainless Steel |
Spring Rate | 10 lb/in |
Deflection @ Load | 0.6 in |
Item | Compression Spring |
Load (Lbs.) | 6 lb |
Wire Type | Round |
Finish | Plain |
Meets/Exceeds | ASTM A313 |
End Type | Closed and Ground |
Description
Compression Spring, Precision, 302 Stainless Steel, Finish Plain, Overall Length 7/8 In, Outside Dia 0.600 In, Wire Type Round, Wire Dia 0.045 In, End Type Closed and Ground, Compressed Length 0.226 In, Load 6 Lbs, Deflection @ Load 0.60 In, Spring Rate 10 Lbs/In, Meets/Exceeds ASTM A313, Package 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CECO Narrow Light Steel Door with Glass, 84 in H, 36 in W, 1 3/4 in Thick, 16-gauge, Type: 3 (CHMD X NL30 70 X CYL-ST-16ga-WG)
- ZORO SELECT Full Face Viton Flange Gasket for 3" Pipe, 1/8" Thick, #150 (BULK-FG-437)
- ZORO SELECT Keying Magnet, 35 Lb, 1.125 In Dia (3DXY1)
- DELANEY HARDWARE 6000 SERIES DOOR CLOSER BLACK (606719)
- ZORO SELECT Compress Spring, 1 1/2x0.045 In, PK5 (1NCR6)
- ZORO SELECT Compress Spring, Conical, 302 SS, 3/4x0.600 (1NDA9)
- ZORO SELECT Compress Spring, 3/8x0.022 In, PK5 (1NBY1)
- ZORO SELECT Compress Spring, Conical, SS, 5/16x0.480 (1NCY2)
- ZORO SELECT Compress Spring, SS, 1x0.032 In, PK5 (1NCL7)
- ZORO SELECT Compress Spring, 1/2x0.045 In, PK5 (1NCH1)
- RAYMOND Die Spring, Medium Heavy Duty, 1x12In (104548)
- Zoro Select Compression and Die Springs