Shop All Compression and Die Springs
Zoro Select
Compress Spring, 7/8x0.045 In, PK5
Mfr # 1NCL2
Zoro # G1933994
original price:
$4.95
5% off
new price: $4.69
/pk 5, $0.94/ea
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Precision
- Material 302 Stainless Steel
- Outside Dia. 0.48 in
- Wire Dia. 0.045 in
- Compressed Length 0.271 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NCL2
- Zoro # G1933994
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 7/8 in |
Outside Dia. | 0.48 in |
Wire Dia. | 0.045 in |
Compressed Length | 0.271 in |
Details
Type | Precision |
Material | 302 Stainless Steel |
Spring Rate | 15.83 lb/in |
Deflection @ Load | 0.47 in |
Finish | Plain |
Meets/Exceeds | ASTM A313 |
Item | Compression Spring |
End Type | Closed and Ground |
Load (Lbs.) | 7.44 lb |
Wire Type | Round |
Description
Compression Spring, Precision, 302 Stainless Steel, Finish Plain, Overall Length 7/8 In, Outside Dia 0.480 In, Wire Type Round, Wire Dia 0.045 In, End Type Closed and Ground, Compressed Length 0.271 In, Load 7.44 Lbs, Deflection @ Load 0.47 In, Spring Rate 15.83 Lbs/In, Meets/Exceeds ASTM A313, Package 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.A.S. HARDWARE 180 lb. Heavy-Duty Double-Looped Garage Door Extension Spring 2-Pack - GOLD (ES-180-GOLD)
- TRANS ATLANTIC CO. 300 Series Duronodic Grade 2 Commercial 36 in. Surface Vertical Rod Crash Bar Exit Device (ED-VR331-DU)
- DELTANA Window Sash Lock, 15/16" X 2-5/8" Oil Rubbed Bronze (WL07U10B)
- IVES Ball Catch, Satin, 3.5 lb., 1-3/8 in.L (347B10)
- ZORO SELECT Compress Spring, 1/2x0.045 In, PK5 (1NCH1)
- ZORO SELECT Compress Spring, 1 1/2x0.045 In, PK5 (1NCR3)
- ZORO SELECT Compress Spring, Conical, 302 SS, 1/2x0.600 (1NDD9)
- ZORO SELECT Compress Spring, Conical, SS, 5/16x0.420 (1NCV5)
- ZORO SELECT Compress Spring Stock, 12 In L, PK3 (1NBW4)
- ZORO SELECT Compress Spring, Conical, 302 SS, 5/8x0.600 (1NDB2)
- RAYMOND Inch Series Die Spring, PK5 (104404)
- Zoro Select Compression and Die Springs