Shop All Compression and Die Springs
Zoro Select
Compress Spring, 7/8x0.045 In, PK5
Mfr # 1NCC2
Zoro # G1012995
product price: $3.75
/pk 5, $0.75/ea
$3.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Precision
- Material High Carbon Steel Music Wire
- Outside Dia. 0.6 in
- Wire Dia. 0.045 in
- Compressed Length 0.226 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NCC2
- Zoro # G1012995
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 7/8 in |
Outside Dia. | 0.6 in |
Wire Dia. | 0.045 in |
Compressed Length | 0.226 in |
Details
Type | Precision |
Material | High Carbon Steel Music Wire |
Spring Rate | 12 lb/in |
Load (Lbs.) | 7.2 lb |
Item | Compression Spring |
Wire Type | Round |
End Type | Closed and Ground |
Finish | Plain |
Meets/Exceeds | ASTM A228 |
Deflection @ Load | 0.6 in |
Description
Compression Spring, Precision, High Carbon Steel Music Wire, Finish Plain, Overall Length 7/8 In, Outside Dia 0.600 In, Wire Type Round, Wire Dia 0.045 In, End Type Closed and Ground, Compressed Length 0.226 In, Load 7.2 Lbs, Deflection @ Load 0.60 In, Spring Rate 12 Lbs/In, Meets/Exceeds ASTM A228, Package 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI White And Black 12 In. X 12 In. Matte Porcelain Floor And Wall Tile, 8PK (ZOR-PT-0498)
- MSI Cyrus Billingham 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0117)
- MIDWEST FASTENER 1/4" x 3/8" Nylon Plastic Shallow Snap Bushings 20PK (66381)
- SUGATSUNE 304b4619 Stainless Steel Full Overlay Free Swing Hinge (304B-46/19)
- ZORO SELECT Compress Spring, 1/2x0.045 In, PK5 (1NCH1)
- ZORO SELECT Compress Spring, 1 1/4x0.063 In, PK5 (1NCN5)
- ZORO SELECT Compress Spring, Conical, SS, 1 1/4x0.72 (1NDE6)
- ZORO SELECT Compress Spring, Conical, 302 SS, 5/8x0.600 (1NDA1)
- ZORO SELECT Compress Spring, 1 1/4 In L, PK12 (1NBV4)
- ZORO SELECT Compress Spring, 1 1/4x0.063 In, Pk5 (1NCD2)
- ZORO SELECT Compress Spring, Conical, 302 SS, 1/2x0.600 (1NDB8)
- Zoro Select Compression and Die Springs