Shop All Compression and Die Springs
Zoro Select
Compress Spring, 7/8x0.045 In, PK5
Mfr # 1NCB8
Zoro # G1418295
product price: $3.69
/pk 5, $0.74/ea
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Precision
- Material High Carbon Steel Music Wire
- Outside Dia. 0.48 in
- Wire Dia. 0.045 in
- Compressed Length 0.271 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NCB8
- Zoro # G1418295
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 7/8 in |
Outside Dia. | 0.48 in |
Wire Dia. | 0.045 in |
Compressed Length | 0.271 in |
Details
Type | Precision |
Material | High Carbon Steel Music Wire |
Spring Rate | 19 lb/in |
Wire Type | Round |
Load (Lbs.) | 8.93 lb |
Finish | Plain |
Deflection @ Load | 0.47 in |
End Type | Closed and Ground |
Meets/Exceeds | ASTM A228 |
Item | Compression Spring |
Description
Compression Spring, Precision, High Carbon Steel Music Wire, Finish Plain, Overall Length 7/8 In, Outside Dia 0.480 In, Wire Type Round, Wire Dia 0.045 In, End Type Closed and Ground, Compressed Length 0.271 In, Load 8.93 Lbs, Deflection @ Load 0.47 In, Spring Rate 19 Lbs/In, Meets/Exceeds ASTM A228, Package 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SARGENT Manual Hydraulic Sargent 351 Door Closer Heavy Duty Interior and Exterior, Aluminum (351-UO TB EN)
- DELTANA Cabin Hooks, British Style, 4" Lifetime Brass (CHB4CR003)
- ZORO SELECT Magnetic Door Holder, Bronze, Wall (1XNP4)
- SCHLAGE Rekey Bottom Pin #5 (34-305)
- ZORO SELECT Compress Spring, 1 1/2x0.045 In, PK5 (1NCE9)
- ZORO SELECT Compress Spring, Conical, 302 SS, 5/8x0.975 (1NDV9)
- ZORO SELECT Compress Spring, 1 1/2x0.045 In, PK5 (1NCR3)
- ZORO SELECT Compression Spring, HCS, 3 in. L, PK5 (36569G)
- ZORO SELECT Compress Spring, 5/8x0.032 In, PK5 (1NBZ2)
- ZORO SELECT Compress Spring, Conical, 302 SS, 3/4x0.600 (1NCZ8)
- RAYMOND Compression Spring, Overall 1/2" L, PK10 (C02400380500S)
- Zoro Select Compression and Die Springs