Shop All Compression and Die Springs
Zoro Select
Compress Spring, 7/8x0.032 In, PK5
Mfr # 1NCK8
Zoro # G1922584
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Precision
- Material 302 Stainless Steel
- Outside Dia. 0.36 in
- Wire Dia. 0.032 in
- Compressed Length 0.209 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1NCK8
- Zoro # G1922584
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 7/8 in |
Outside Dia. | 0.36 in |
Wire Dia. | 0.032 in |
Compressed Length | 0.209 in |
Details
Type | Precision |
Material | 302 Stainless Steel |
Spring Rate | 8.33 lb/in |
Finish | Plain |
Load (Lbs.) | 3.83 lb |
Wire Type | Round |
Deflection @ Load | 0.46 in |
Item | Compression Spring |
Meets/Exceeds | ASTM A313 |
End Type | Closed and Ground |
Description
Compression Spring, Precision, 302 Stainless Steel, Finish Plain, Overall Length 7/8 In, Outside Dia 0.360 In, Wire Type Round, Wire Dia 0.032 In, End Type Closed and Ground, Compressed Length 0.209 In, Load 3.83 Lbs, Deflection @ Load 0.46 In, Spring Rate 8.33 Lbs/In, Meets/Exceeds ASTM A313, Package 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY 171 EPDM O-Ring 70A Shore Black, -125 Pack (OREPD171X125)
- TRIMLITE 24" x 80" Primed 1-Lite Interior French Slab Door with Rain Tempered Glass (2068pri1501RAIT)
- PROSOURCE Striker Plate Storm Alum (41000-U-PS)
- ZORO SELECT Compress Spring, Conical, 302 SS, 1x0.975 (1NDT6)
- ZORO SELECT Compress Spring, 1/2x0.032 In, PK5 (1NCG9)
- ZORO SELECT Compress Spring, Conical, 302 SS, 1x0.975 (1NDU7)
- ZORO SELECT Compress Spring, 1x0.026 In, PK5 (1NCC6)
- ZORO SELECT Compress Spring, Conical, 302 SS, 5/8x0.975 (1NDV4)
- ZORO SELECT Compress Spring, 1 1/4x0.072 In, Pk5 (1NCD3)
- ZORO SELECT Compress Spring, 13/16x0.038 In, PK5 (1NCA8)
- RAYMOND ISO D Die Spring, Heavy Duty, 1-1/2x8In (305732D)
- Zoro Select Compression and Die Springs