Shop All Compression and Die Springs
Zoro Select
Compress Spring, 7/8x0.032 In, PK5
Mfr # 1NCB5
Zoro # G1289434
original price:
$3.55
18% off
new price: $2.89
/pk 5, $0.58/ea
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Precision
- Material High Carbon Steel Music Wire
- Outside Dia. 0.36 in
- Wire Dia. 0.032 in
- Compressed Length 0.209 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NCB5
- Zoro # G1289434
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 7/8 in |
Outside Dia. | 0.36 in |
Wire Dia. | 0.032 in |
Compressed Length | 0.209 in |
Details
Type | Precision |
Material | High Carbon Steel Music Wire |
Spring Rate | 10 lb/in |
End Type | Closed and Ground |
Item | Compression Spring |
Meets/Exceeds | ASTM A228 |
Finish | Plain |
Wire Type | Round |
Deflection @ Load | 0.46 in |
Load (Lbs.) | 4.6 lb |
Description
Compression Spring, Precision, High Carbon Steel Music Wire, Finish Plain, Overall Length 7/8 In, Outside Dia 0.360 In, Wire Type Round, Wire Dia 0.032 In, End Type Closed and Ground, Compressed Length 0.209 In, Load 4.6 Lbs, Deflection @ Load 0.46 In, Spring Rate 10 Lbs/In, Meets/Exceeds ASTM A228, Package 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO JW Winco WN9000 8T4WP2 Leveling Feet (8T4WP2)
- ZORO SELECT Touchbar Rim, Exit Device, 36 In. Door (5TUN2)
- SCHLAGE COMMERCIAL Oil Rubbed Bronze Latch 16204613 (16204613)
- MAG-MATE Raw Alnico Magnet, 2 in. (ABAR050X050X200)
- ZORO SELECT Compress Spring, 3/4x0.072 In, PK5 (1NCA1)
- ZORO SELECT Compress Spring, 1 1/2x0.042 In, PK5 (1NCD5)
- ZORO SELECT Compress Spring Stock, 12 In L, PK3 (1NBW3)
- ZORO SELECT Compress Spring, SS, 1x0.032 In, PK5 (1NCL7)
- ZORO SELECT Compress Spring, Conical, 302 SS, 5/8x0.975 (1NDV4)
- ZORO SELECT Compress Spring, 1 1/2x0.045 In, PK5 (1NCE3)
- ZORO SELECT Compress Spring, 3/4x0.063 In, PK5 (1NCA3)
- Zoro Select Compression and Die Springs