Shop All Compression and Die Springs
Zoro Select
Compress Spring, 7/8x0.026 In, PK5
Mfr # 1NCK6
Zoro # G3407747
product price: $4.75
/pk 5, $0.95/ea
$4.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Precision
- Material 302 Stainless Steel
- Outside Dia. 0.24 in
- Wire Dia. 0.026 in
- Compressed Length 0.287 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NCK6
- Zoro # G3407747
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 7/8 in |
Outside Dia. | 0.24 in |
Wire Dia. | 0.026 in |
Compressed Length | 0.287 in |
Details
Type | Precision |
Material | 302 Stainless Steel |
Spring Rate | 6.66 lb/in |
Item | Compression Spring |
Wire Type | Round |
Load (Lbs.) | 3.13 lb |
Deflection @ Load | 0.47 in |
Meets/Exceeds | ASTM A313 |
End Type | Closed and Ground |
Finish | Plain |
Description
Compression Spring, Precision, 302 Stainless Steel, Finish Plain, Overall Length 7/8 In, Outside Dia 0.240 In, Wire Type Round, Wire Dia 0.026 In, End Type Closed and Ground, Compressed Length 0.287 In, Load 3.13 Lbs, Deflection @ Load 0.47 In, Spring Rate 6.66 Lbs/In, Meets/Exceeds ASTM A313, Package 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Black, Screen Door Latch and Pull, fits Bay Mills Sliding Screen Doors (Single Pack) (A 220)
- JEFFREY ALEXANDER 160 mm Center-to-Center Polished Chrome Square Sonoma Cabinet Pull (4160PC)
- COMPONENT HARDWARE Stainless Steel Paddle Latch, 2-3/16" L x (P90-1000)
- HES Electric Strike Body Only, Fail Safe, 1/2 keeper, 24V/DC (SB310-1-1/2-F-24D)
- ZORO SELECT Compress Spring, 7/8x0.055 In, PK5 (1NCL3)
- ZORO SELECT Compress Spring, 1 1/2 In L, PK12 (1NBV6)
- ZORO SELECT Compress Spring, Conical, 302 SS, 3/8x0.480 (1NCX5)
- ZORO SELECT Compress Spring, 13/16x0.038 In, PK5 (1NCK2)
- ZORO SELECT Compress Spring, 1 1/4x0.063 In, PK5 (1NCN5)
- ZORO SELECT Compress Spring, Conical, SS, 1 1/4x0.72 (1NDF3)
- RAYMOND Compression Spring, Overall 3/4" L, PK10 (C02400320750S)
- Zoro Select Compression and Die Springs