Shop All Compression and Die Springs
Zoro Select
Compress Spring, 5/8x0.032 In, PK5
Mfr # 1NCH5
Zoro # G2184262
product price: $5.25
/pk 5, $1.05/ea
$5.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Precision
- Material 302 Stainless Steel
- Outside Dia. 0.24 in
- Wire Dia. 0.032 in
- Compressed Length 0.273 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NCH5
- Zoro # G2184262
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 5/8 in |
Outside Dia. | 0.24 in |
Wire Dia. | 0.032 in |
Compressed Length | 0.273 in |
Details
Type | Precision |
Material | 302 Stainless Steel |
Spring Rate | 23.32 lb/in |
Item | Compression Spring |
Meets/Exceeds | ASTM A313 |
Wire Type | Round |
Deflection @ Load | 0.24 in |
End Type | Closed and Ground |
Finish | Plain |
Load (Lbs.) | 5.6 lb |
Description
Compression Spring, Precision, 302 Stainless Steel, Finish Plain, Overall Length 5/8 In, Outside Dia 0.240 In, Wire Type Round, Wire Dia 0.032 In, End Type Closed and Ground, Compressed Length 0.273 In, Load 5.6 Lbs, Deflection @ Load 0.24 In, Spring Rate 23.32 Lbs/In, Meets/Exceeds ASTM A313, Package 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 446, Buna N, 0.27 In., PK2 (U38801.025.0850)
- ROBUS SPLENDOR 27 in. Balance Stamped No. 2630 with Ends 60-510 & 60-504 Attached Window Channel, 6PK (RO1208426)
- EKENA MILLWORK 9"W x 5 3/8"H x 1 1/8"D Modern Shell Onlay (ONL09X05X01SH)
- NATIONAL GUARD Saddle Threshold, 72in.L, Fluted, 6in.W (613DKB-72)
- ZORO SELECT Compress Spring, SS, 1x0.032 In, PK5 (1NCL8)
- ZORO SELECT Compress Spring, 1 1/2x0.038 In, PK5 (1NCD6)
- ZORO SELECT Compress Spring, 1 1/2x0.045 In, PK5 (1NCR6)
- ZORO SELECT Compress Spring, 3/4x0.026 In, PK5 (1NBZ9)
- ZORO SELECT Compress Spring, 1 1/2x0.055 In, PK5 (1NCF4)
- ZORO SELECT Compress Spring Stock, 12 In L, PK3 (1NBW3)
- RAYMOND ISO-D Series Die Spring, PK15 (304206D)
- Zoro Select Compression and Die Springs