Shop All Compression and Die Springs
Zoro Select
Compress Spring, 3/8x0.022 In, PK5
Mfr # 1NCG4
Zoro # G0492414
product price: $3.79
/pk 5, $0.76/ea
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Precision
- Material 302 Stainless Steel
- Outside Dia. 0.24 in
- Wire Dia. 0.022 in
- Compressed Length 0.111 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NCG4
- Zoro # G0492414
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 3/8 in |
Outside Dia. | 0.24 in |
Wire Dia. | 0.022 in |
Compressed Length | 0.111 in |
Details
Type | Precision |
Material | 302 Stainless Steel |
Spring Rate | 10 lb/in |
Item | Compression Spring |
Finish | Plain |
Wire Type | Round |
Deflection @ Load | 0.2 in |
Meets/Exceeds | ASTM A313 |
Load (Lbs.) | 2 lb |
End Type | Closed and Ground |
Description
Compression Spring, Precision, 302 Stainless Steel, Finish Plain, Overall Length 3/8 In, Outside Dia 0.240 In, Wire Type Round, Wire Dia 0.022 In, End Type Closed and Ground, Compressed Length 0.111 In, Load 2 Lbs, Deflection @ Load 0.20 In, Spring Rate 10 Lbs/In, Meets/Exceeds ASTM A313, Package 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACUDOR Acudor PA1429 PA-3000 14 x 29 Access Door - Styrene Plastic (PA1429)
- STERLING SEAL & SUPPLY 015 Silicone O-ring 70A Shore Red, -500 Pack (ORSIL015X500)
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Steel Shackle, 1/2 in W (7KALF)
- MSI Braxton Blanca SAMPLE Floor And Wall Matte Porcelain Tile (ZOR-PT-0535-SAM)
- ZORO SELECT Compress Spring, Conical, 302 SS, 5/8x0.480 (1NCW2)
- ZORO SELECT Compress Spring, 1 1/2x0.045 In, PK5 (1NCR6)
- ZORO SELECT Compress Spring, 1 1/2x0.042 In, PK5 (1NCE8)
- ZORO SELECT Compress Spring, 2 In L, PK12 (1NBV8)
- ZORO SELECT Compress Spring Stock, 12 In L, PK3 (1NBW3)
- ZORO SELECT Compress Spring Stock, 12 In L, PK3 (1NBX1)
- RAYMOND ISO D Die Spring, XHD, 12.5mmx51mm (306208D)
- Zoro Select Compression and Die Springs