Shop All Compression and Die Springs
Zoro Select
Compress Spring, 3/4x0.072 In, PK5
Mfr # 1NCA1
Zoro # G0754844
product price: $4.89
/pk 5, $0.98/ea
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Precision
- Material High Carbon Steel Music Wire
- Outside Dia. 0.6 in
- Wire Dia. 0.072 in
- Compressed Length 0.397 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NCA1
- Zoro # G0754844
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 3/4 in |
Outside Dia. | 0.6 in |
Wire Dia. | 0.072 in |
Compressed Length | 0.397 in |
Details
Type | Precision |
Material | High Carbon Steel Music Wire |
Spring Rate | 78 lb/in |
Meets/Exceeds | ASTM A228 |
Finish | Plain |
Item | Compression Spring |
End Type | Closed and Ground |
Load (Lbs.) | 26.52 lb |
Deflection @ Load | 0.34 in |
Wire Type | Round |
Description
Compression Spring, Precision, High Carbon Steel Music Wire, Finish Plain, Overall Length 3/4 In, Outside Dia 0.600 In, Wire Type Round, Wire Dia 0.072 In, End Type Closed and Ground, Compressed Length 0.397 In, Load 26.52 Lbs, Deflection @ Load 0.34 In, Spring Rate 78 Lbs/In, Meets/Exceeds ASTM A228, Package 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Draw Latch, Padlockable, Natural, Catch/Latch Length: 1-1/8" (4RRL1)
- ACROVYN Wall Covering, 48" H, 120" L, 1/16" Thick (WC60410NP949N)
- SUGATSUNE 304b4619 Stainless Steel Full Overlay Free Swing Hinge (304B-46/19)
- PRIME-LINE Steel Pin Diecast Lever Sliding Door Latch Lever and Plate, Hollyview Single Pack (E 2034)
- ZORO SELECT Compress Spring, 2x0.072 In, PK5 (1NCF7)
- ZORO SELECT Compress Spring, 1 1/4x0.072 In, Pk5 (1NCC9)
- ZORO SELECT Compress Spring, Conical, SS, 1 1/4x0.60 (1NCY8)
- ZORO SELECT Compress Spring, Conical, 302 SS, 3/8x0.600 (1NDE4)
- ZORO SELECT Compress Spring, Conical, 302 SS, 1x0.975 (1NDT6)
- ZORO SELECT Compress Spring Stock, 12 In L, PK3 (1NBX4)
- SPEC Compression Spring, Stainless Steel, PK10, C04200351500S (C04200351500S)
- Zoro Select Compression and Die Springs