Shop All Compression and Die Springs
Zoro Select
Compress Spring, 3/4x0.063 In, PK5
Mfr # 1NCA3
Zoro # G2437084
original price:
$5.29
5% off
new price: $4.99
/pk 5, $1.00/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Precision
- Material High Carbon Steel Music Wire
- Outside Dia. 0.72 in
- Wire Dia. 0.063 in
- Compressed Length 0.284 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NCA3
- Zoro # G2437084
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 3/4 in |
Outside Dia. | 0.72 in |
Wire Dia. | 0.063 in |
Compressed Length | 0.284 in |
Details
Type | Precision |
Material | High Carbon Steel Music Wire |
Spring Rate | 33 lb/in |
Wire Type | Round |
Meets/Exceeds | ASTM A228 |
End Type | Closed and Ground |
Finish | Plain |
Load (Lbs.) | 15.51 lb |
Deflection @ Load | 0.47 in |
Item | Compression Spring |
Description
Compression Spring, Precision, High Carbon Steel Music Wire, Finish Plain, Overall Length 3/4 In, Outside Dia 0.720 In, Wire Type Round, Wire Dia 0.063 In, End Type Closed and Ground, Compressed Length 0.284 In, Load 15.51 Lbs, Deflection @ Load 0.47 In, Spring Rate 33 Lbs/In, Meets/Exceeds ASTM A228, Package 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMP 1 31/32 in W x 1 63/64 in H Satin Lift-Off Hinge (S-6173-2)
- MONROE PMP Pull Handle, Natural, 7 In. H, Natural, Threaded Holes (PH-0130)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 5/8 in W (3KA)
- ALTRONIX Power Supply 12/24VDC @ 10A Supervised (SMP10PM)
- ZORO SELECT Compress Spring, 1 1/4x0.063 In, Pk5 (1NCD2)
- ZORO SELECT Compress Spring, 2x0.063 In, PK5 (1NCF9)
- ZORO SELECT Compress Spring, 1 1/2x0.063 In, PK5 (1NCF5)
- ZORO SELECT Compress Spring, 1/2x0.032 In, PK5 (1NCG9)
- ZORO SELECT Compress Spring, 2 1/2 In L, PK12 (1NBW1)
- ZORO SELECT Compress Spring, 1 1/2x0.038 In, PK5 (1NCD6)
- RAYMOND Compression Spring, Overall 1" L, PK10 (C01800321000M)
- Zoro Select Compression and Die Springs