Shop All Compression and Die Springs
Zoro Select
Compress Spring, 3/4x0.055 In, PK5
Mfr # 1NCJ5
Zoro # G1943514
product price: $5.69
/pk 5, $1.14/ea
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Precision
- Material 302 Stainless Steel
- Outside Dia. 0.72 in
- Wire Dia. 0.055 in
- Compressed Length 0.221 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NCJ5
- Zoro # G1943514
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 3/4 in |
Outside Dia. | 0.72 in |
Wire Dia. | 0.055 in |
Compressed Length | 0.221 in |
Details
Type | Precision |
Material | 302 Stainless Steel |
Spring Rate | 19.16 lb/in |
Finish | Plain |
Meets/Exceeds | ASTM A313 |
Item | Compression Spring |
End Type | Closed and Ground |
Wire Type | Round |
Load (Lbs.) | 8.81 lb |
Deflection @ Load | 0.46 in |
Description
Compression Spring, Precision, 302 Stainless Steel, Finish Plain, Overall Length 3/4 In, Outside Dia 0.720 In, Wire Type Round, Wire Dia 0.055 In, End Type Closed and Ground, Compressed Length 0.221 In, Load 8.81 Lbs, Deflection @ Load 0.46 In, Spring Rate 19.16 Lbs/In, Meets/Exceeds ASTM A313, Package 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEMKO 307DV36 36" Door Bottom Sweep with 1" Vinyl Dark Bronze (307DV36)
- DELTANA Heavy Duty Kickdown Holder Bright Chrome 7" (DHK7U26)
- HARDWARE RESOURCES 3-1/2" Wx3-1/2"Dx4-1/2"H Rubberwood Triangular Mission Bun Foot (BF35RW)
- TOUGH GUY Access Door, Acoustical, Recessed, 12x12In (16M221)
- ZORO SELECT Compress Spring, 1 1/4x0.055 In, PK5 (1NCN4)
- ZORO SELECT Compress Spring, Precision, 2 In, PK5 (1NCT2)
- ZORO SELECT Compress Spring Stock, 12 In L, PK3 (1NBW8)
- ZORO SELECT Compress Spring, 7/8x0.032 In, PK5 (1NCB5)
- ZORO SELECT Compress Spring, Conical, SS, 1 1/2x0.85 (1NDL1)
- ZORO SELECT Compress Spring, Conical, 302 SS, 1/2x0.720 (1NDJ1)
- MIDWEST FASTENER 19/32" x 0.054" x 1" 18-8 Stainless Steel Compression Springs 3PK (38793)
- Zoro Select Compression and Die Springs