Shop All Compression and Die Springs
Zoro Select
Compress Spring, 3/4x0.055 In, PK5
Mfr # 1NCA2
Zoro # G1955283
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Precision
- Material High Carbon Steel Music Wire
- Outside Dia. 0.72 in
- Wire Dia. 0.055 in
- Compressed Length 0.221 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1NCA2
- Zoro # G1955283
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 3/4 in |
Outside Dia. | 0.72 in |
Wire Dia. | 0.055 in |
Compressed Length | 0.221 in |
Details
Type | Precision |
Material | High Carbon Steel Music Wire |
Spring Rate | 23 lb/in |
Deflection @ Load | 0.46 in |
Wire Type | Round |
Finish | Plain |
Item | Compression Spring |
Meets/Exceeds | ASTM A228 |
End Type | Closed and Ground |
Load (Lbs.) | 10.58 lb |
Description
Compression Spring, Precision, High Carbon Steel Music Wire, Finish Plain, Overall Length 3/4 In, Outside Dia 0.720 In, Wire Type Round, Wire Dia 0.055 In, End Type Closed and Ground, Compressed Length 0.221 In, Load 10.58 Lbs, Deflection @ Load 0.46 In, Spring Rate 23 Lbs/In, Meets/Exceeds ASTM A228, Package 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Saddle Threshold, 36in.L, Fluted, 8in.W (428E - 36)
- PRIME-LINE Aluminum Screen Frame, 3/4 in. x 3/8 in. x 72 in. Lengths, Roll Formed Box of 20, 72 pieces (MP7867PL)
- CAPLUGS Plug for Round Tubing, PK 25 (CCF-1-10-14)
- EKENA MILLWORK Mid-America Vinyl, Standard Size Cathedral Top Center Mullion, Open Louver Shutter, 11243027 (00011243027)
- ZORO SELECT Compress Spring, 1 1/4x0.055 In, Pk5 (1NCD1)
- ZORO SELECT Compress Spring, 2x0.055 In, PK5 (1NCF8)
- ZORO SELECT Compress Spring, 1 1/2x0.038 In, PK5 (1NCN7)
- ZORO SELECT Compress Spring, Conical, SS, 5/16x0.480 (1NCX7)
- ZORO SELECT Compress Spring, SS, 1x0.032 In, PK5 (1NCL8)
- ZORO SELECT Compress Spring, 1 1/2x0.063 In, PK5 (1NCF5)
- RAYMOND Die Spring, XHD, 2x6 In (106824)
- Zoro Select Compression and Die Springs