Shop All Compression and Die Springs
Zoro Select
Compress Spring, 3/4x0.026 In, PK5
Mfr # 1NCJ3
Zoro # G2647066
product price: $4.35
/pk 5, $0.87/ea
$4.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Precision
- Material 302 Stainless Steel
- Outside Dia. 0.36 in
- Wire Dia. 0.026 in
- Compressed Length 0.138 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NCJ3
- Zoro # G2647066
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 3/4 in |
Outside Dia. | 0.36 in |
Wire Dia. | 0.026 in |
Compressed Length | 0.138 in |
Details
Type | Precision |
Material | 302 Stainless Steel |
Spring Rate | 5 lb/in |
Load (Lbs.) | 2.1 lb |
Deflection @ Load | 0.42 in |
End Type | Closed and Ground |
Wire Type | Round |
Meets/Exceeds | ASTM A313 |
Item | Compression Spring |
Finish | Plain |
Description
Compression Spring, Precision, 302 Stainless Steel, Finish Plain, Overall Length 3/4 In, Outside Dia 0.360 In, Wire Type Round, Wire Dia 0.026 In, End Type Closed and Ground, Compressed Length 0.138 In, Load 2.1 Lbs, Deflection @ Load 0.42 In, Spring Rate 5 Lbs/In, Meets/Exceeds ASTM A313, Package 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VON DUPRIN Slider 970387 (970387)
- GLYNN JOHNSON Overhead Holders and Stops (706S-US26D)
- LAMP Barrel Bolt, Spring Loaded, 304 SS (BLS-60)
- VON DUPRIN Electric Strike, 24VDC, H.Duty, Fail Secure, Rim Exit Devices (6111 24V US32D DS CON)
- ZORO SELECT Compress Spring, 2 In L, PK12 (1NBV9)
- ZORO SELECT Compress Spring, 1 1/2x0.042 In, PK5 (1NCD5)
- ZORO SELECT Compress Spring, 7/8x0.055 In, PK5 (1NCB9)
- ZORO SELECT Compression Spring, HCS, 3 in. L, PK5 (36569G)
- ZORO SELECT Compress Spring, Conical, 302 SS, 3/8x0.480 (1NCX5)
- ZORO SELECT Compress Spring, Stl, 1 In L, PK12 (1NBV2)
- ZORO SELECT Compress Spring, 1 1/4 In L, PK12 (1NBV4)
- Zoro Select Compression and Die Springs