Shop All Compression and Die Springs
Zoro Select
Compress Spring, 2x0.072 In, PK5
Mfr # 1NCF7
Zoro # G1629677
product price: $4.45
/pk 5, $0.89/ea
$4.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Precision
- Material High Carbon Steel Music Wire
- Outside Dia. 0.6 in
- Wire Dia. 0.072 in
- Compressed Length 0.939 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NCF7
- Zoro # G1629677
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 2 in |
Outside Dia. | 0.6 in |
Wire Dia. | 0.072 in |
Compressed Length | 0.939 in |
Details
Type | Precision |
Material | High Carbon Steel Music Wire |
Spring Rate | 26 lb/in |
Deflection @ Load | 1.03 in |
Wire Type | Round |
Item | Compression Spring |
Meets/Exceeds | ASTM A228 |
Load (Lbs.) | 26.78 lb |
End Type | Closed and Ground |
Finish | Plain |
Description
Compression Spring, Precision, High Carbon Steel Music Wire, Finish Plain, Overall Length 2 In, Outside Dia 0.600 In, Wire Type Round, Wire Dia 0.072 In, End Type Closed and Ground, Compressed Length 0.939 In, Load 26.78 Lbs, Deflection @ Load 1.03 In, Spring Rate 26 Lbs/In, Meets/Exceeds ASTM A228, Package 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY 110 Silicone O-ring 70A Shore Red, -500 Pack (ORSIL110X500)
- S & W Level Mount, Boltless, 3/8-16, 1-1/4in Base (TSW-1Z)
- KABA ILCO Key Blank, Brass, Hayworth Lock, PK10 (1599-HAW3)
- STRYBUC 100ft Gray Vinyl Glazing (68-13)
- ZORO SELECT Compress Spring, 3/4x0.072 In, PK5 (1NCA1)
- ZORO SELECT Compress Spring, 1 1/4x0.072 In, Pk5 (1NCC9)
- ZORO SELECT Compress Spring, 1 1/2 In L, PK12 (1NBV6)
- ZORO SELECT Compress Spring, Conical, SS, 1 1/2x0.975 (1NDR3)
- ZORO SELECT Compress Spring, Conical, SS, 1 1/2x0.85 (1NDL1)
- ZORO SELECT Compress Spring, Conical, 302 SS, 1/4x0.420 (1NCV9)
- SPEC Compression Spring, Stainless Steel, PK10, C04800421250S (C04800421250S)
- Zoro Select Compression and Die Springs