Shop All Compression and Die Springs
Zoro Select
Compress Spring, 2x0.067 In, PK5
Mfr # 1NCG1
Zoro # G0627636
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Precision
- Material High Carbon Steel Music Wire
- Overall Length 2 in
- Outside Dia. 0.72 in
- Wire Dia. 0.067 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1NCG1
- Zoro # G0627636
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 2 in |
Outside Dia. | 0.72 in |
Wire Dia. | 0.067 in |
Compressed Length | 0.606 in |
Details
Type | Precision |
Material | High Carbon Steel Music Wire |
Spring Rate | 15.5 lb/in |
Item | Compression Spring |
Finish | Plain |
Wire Type | Round |
Load (Lbs.) | 21.7 lb |
End Type | Closed and Ground |
Meets/Exceeds | ASTM A228 |
Deflection @ Load | 1.4 in |
Description
Compression Spring, Precision, High Carbon Steel Music Wire, Finish Plain, Overall Length 2 In, Outside Dia 0.720 In, Wire Type Round, Wire Dia 0.067 In, End Type Closed and Ground, Compressed Length 0.606 In, Load 21.7 Lbs, Deflection @ Load 1.40 In, Spring Rate 15.5 Lbs/In, Meets/Exceeds ASTM A228, Package 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILCO Ilco: 1 1/8" Mortise Cylinder, 5-Pin, Schlage Keyway, Standard Cam, Keyed different, Satin Chrome (ILCO-7185SX1-26D-KD)
- BRAINERD MFG/LIBERTY HDW 27WHTSN Tri Hook Rail (R12844-WSN-U)
- SCHLAGE Lever Lockset, Mechanical, Dummy, Grd. 2 (F170 STA 620 RH)
- VON DUPRIN Spring 050939 (050939)
- ZORO SELECT Compress Spring, 1/2x0.045 In, PK5 (1NCH1)
- ZORO SELECT Compress Spring, Precision, 2 In, PK5 (1NCT2)
- ZORO SELECT Compress Spring, Conical, 302 SS, 5/8x0.720 (1NDF8)
- ZORO SELECT Compress Spring, Stl, 1 In L, PK12 (1NBV3)
- ZORO SELECT Compress Spring Stock, 12 In L, PK3 (1NBX7)
- ZORO SELECT Compress Spring, 1 1/2x0.063 In, PK5 (1NCF2)
- MIDWEST FASTENER 1/4" x .026" x 2" Steel Compression Springs 1 12PK (18650)
- Zoro Select Compression and Die Springs