Shop All Compression and Die Springs
Zoro Select
Compress Spring, 2x0.063 In, PK5
Mfr # 1NCF9
Zoro # G3167595
product price: $4.15
/pk 5, $0.83/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Precision
- Material High Carbon Steel Music Wire
- Outside Dia. 0.72 in
- Wire Dia. 0.063 in
- Compressed Length 0.616 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NCF9
- Zoro # G3167595
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 2 in |
Outside Dia. | 0.72 in |
Wire Dia. | 0.063 in |
Compressed Length | 0.616 in |
Details
Type | Precision |
Material | High Carbon Steel Music Wire |
Spring Rate | 11 lb/in |
Wire Type | Round |
Item | Compression Spring |
End Type | Closed and Ground |
Finish | Plain |
Load (Lbs.) | 15.62 lb |
Deflection @ Load | 1.42 in |
Meets/Exceeds | ASTM A228 |
Description
Compression Spring, Precision, High Carbon Steel Music Wire, Finish Plain, Overall Length 2 In, Outside Dia 0.720 In, Wire Type Round, Wire Dia 0.063 In, End Type Closed and Ground, Compressed Length 0.616 In, Load 15.62 Lbs, Deflection @ Load 1.42 In, Spring Rate 11 Lbs/In, Meets/Exceeds ASTM A228, Package 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring Asst, Buna N, 1110 Pcs, 150Sz (1RGX7)
- S & W Level Mount, Swivel Stud, 3/8-16, 2in Base (BNYLA28-EL)
- TRIMLITE 24" x 80" Primed 2-Panel Shaker Bifold Door and Hardware (2068pri8402BF)
- RCI Electromechanical Cabinet Lock, 3513 (3513 X B)
- ZORO SELECT Compress Spring, 3/4x0.063 In, PK5 (1NCA3)
- ZORO SELECT Compress Spring, 1 1/4x0.063 In, Pk5 (1NCD2)
- ZORO SELECT Compress Spring Stock, 12 In L, PK3 (1NBX8)
- ZORO SELECT Compress Spring, 1 1/2x0.063 In, PK5 (1NCF5)
- ZORO SELECT Compress Spring, 13/16x0.045 In, Pk5 (1NCK1)
- ZORO SELECT Compress Spring, 1x0.032 In, PK5 (1NCC5)
- ZORO SELECT Compress Spring, 2 1/2 In L, PK12 (1NBW1)
- Zoro Select Compression and Die Springs