Shop All Compression and Die Springs
Zoro Select
Compress Spring, 2x0.055 In, PK5
Mfr # 1NCF8
Zoro # G1545494
product price: $4.39
/pk 5, $0.88/ea
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Precision
- Material High Carbon Steel Music Wire
- Outside Dia. 0.72 in
- Wire Dia. 0.055 in
- Compressed Length 0.421 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NCF8
- Zoro # G1545494
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 2 in |
Outside Dia. | 0.72 in |
Wire Dia. | 0.055 in |
Compressed Length | 0.421 in |
Details
Type | Precision |
Material | High Carbon Steel Music Wire |
Spring Rate | 8.5 lb/in |
End Type | Closed and Ground |
Deflection @ Load | 1.26 in |
Wire Type | Round |
Finish | Plain |
Load (Lbs.) | 10.71 lb |
Meets/Exceeds | ASTM A228 |
Item | Compression Spring |
Description
Compression Spring, Precision, High Carbon Steel Music Wire, Finish Plain, Overall Length 2 In, Outside Dia 0.720 In, Wire Type Round, Wire Dia 0.055 In, End Type Closed and Ground, Compressed Length 0.421 In, Load 10.71 Lbs, Deflection @ Load 1.26 In, Spring Rate 8.5 Lbs/In, Meets/Exceeds ASTM A228, Package 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Compression Spring Music Wire, PK5, C09380803500M (C09380803500M)
- LCN Manual LCN 4040XP Surface Mounted Closer Heavy Duty Interior and Exterior (P4040XPDKB)
- ZORO SELECT Square Profile Viton O-Ring, Dash 015, PK25 (ZUSAVSQ70015)
- ALARM LOCK AlarmLock: ALARMED PANIC BAR LCK 36 IN BAR 28 - SILVER (ALL-700X28)
- ZORO SELECT Compress Spring, 3/4x0.055 In, PK5 (1NCA2)
- ZORO SELECT Compress Spring, 1 1/4x0.055 In, Pk5 (1NCD1)
- ZORO SELECT Compress Spring, Conical, 302 SS, 3/8x0.480 (1NCX5)
- ZORO SELECT Compress Spring, 1 1/2x0.055 In, PK5 (1NCF1)
- ZORO SELECT Compress Spring, Conical, SS, 1 1/4x0.72 (1NDF3)
- ZORO SELECT Compress Spring, Stl, 1 In L, PK12 (1NBV3)
- ZORO SELECT Compress Spring, 3/8x0.022 In, PK5 (1NCG4)
- Zoro Select Compression and Die Springs