Shop All Compression and Die Springs
Zoro Select
Compress Spring, 2 In L, PK12
Mfr # 1NBV8
Zoro # G2033227
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Utility
- Material High Carbon steel
- Outside Dia. 0.188 in
- Wire Dia. 0.023 in
- Spring Rate 3.2 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1NBV8
- Zoro # G2033227
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 2 in |
Outside Dia. | 0.188 in |
Wire Dia. | 0.023 in |
Details
Type | Utility |
Material | High Carbon steel |
Spring Rate | 3.2 lb/in |
Finish | zinc plated |
Meets/Exceeds | ASTM A227 |
Item | Compression Spring |
End Type | Closed |
Wire Type | Round |
Description
Compression Spring, Utility, High Carbon Steel, Finish Zinc Plated, Overall Length 2 In., Outside Dia. 0.188 In., Wire Type Round, Wire Dia. 0.023 In., End Type Closed, Spring Rate (Lbs./In.) 3.2, Meets/Exceeds ASTM A227, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN Estate Vintage Brass Deadbolts (8231.033)
- SCHLAGE Grade 2 Passage Cylindrical Lock with Field Selectable Vandlgard, Tubular Lever, Non-Keyed, Matte Bl (ALX10 TLR 622)
- KABA ILCO Aluminum Pivot Hinge (IL-OP-10-RH-AL 1/8" RECESSED SETS)
- SHARK INDUSTRIES SI100BDE TIPS (10pk) ACCUTURN (SI060-10)
- ZORO SELECT Compress Spring, 1 1/4 In L, PK12 (1NBV4)
- ZORO SELECT Compress Spring, Conical, 302 SS, 1x0.975 (1NDT6)
- ZORO SELECT Compress Spring, 1/2x0.022 In, PK5 (1NCG8)
- ZORO SELECT Compress Spring, Conical, 302 SS, 1/2x0.600 (1NDB8)
- ZORO SELECT Compress Spring, 2 In L, PK12 (1NBV9)
- ZORO SELECT Compress Spring, 2 1/2 In L, PK12 (1NBW2)
- CENTURY SPRING 6 In. x 7/8 In. Compression Spring (C-864)
- Zoro Select Compression and Die Springs