Shop All Compression and Die Springs
Zoro Select
Compress Spring, 1x0.032 In, PK5
Mfr # 1NCC7
Zoro # G3429176
product price: $4.89
/pk 5, $0.98/ea
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Precision
- Material High Carbon Steel Music Wire
- Outside Dia. 0.3 in
- Wire Dia. 0.032 in
- Compressed Length 0.337 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NCC7
- Zoro # G3429176
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 1 in |
Outside Dia. | 0.3 in |
Wire Dia. | 0.032 in |
Compressed Length | 0.337 in |
Details
Type | Precision |
Material | High Carbon Steel Music Wire |
Spring Rate | 10 lb/in |
Load (Lbs.) | 5.4 lb |
Item | Compression Spring |
Finish | Plain |
Deflection @ Load | 0.54 in |
End Type | Closed and Ground |
Wire Type | Round |
Meets/Exceeds | ASTM A228 |
Description
Compression Spring, Precision, High Carbon Steel Music Wire, Finish Plain, Overall Length 1 In, Outside Dia 0.300 In, Wire Type Round, Wire Dia 0.032 In, End Type Closed and Ground, Compressed Length 0.337 In, Load 5.4 Lbs, Deflection @ Load 0.54 In, Spring Rate 10 Lbs/In, Meets/Exceeds ASTM A228, Package 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU Atmos 107 Degree LightDuty SoftClose LiftUp Hinge for Frameless Cabinet, White and Gray (AT00LD30)
- PHIFER Vinylcoated Fiberglass Sun Contol Insect Screening, 60 x 100', Charcoal, 20x30 Mesh, One Roll (3003864)
- EKENA MILLWORK WM618 - 5 1/4"H x 9/16"D x 144"L Baseboard Flexible Moulding (BBDFWM618X144)
- BEST Interchangeable Core, Keyway Type E, 7 Pins (1C7E1606)
- ZORO SELECT Compress Spring, 11/16x0.032 In, PK5 (1NBZ4)
- ZORO SELECT Compress Spring, Conical, 302 SS, 1x0.975 (1NDT6)
- ZORO SELECT Compress Spring, 1 1/2x0.042 In, PK5 (1NCN8)
- ZORO SELECT Compress Spring, SS, 1x0.032 In, PK5 (1NCL7)
- ZORO SELECT Compress Spring, Conical, 302 SS, 5/8x0.480 (1NCW2)
- ZORO SELECT Compress Spring, 2 1/2 In L, PK12 (1NBW1)
- ZORO SELECT Compress Spring Stock, 12 In L, PK3 (1NBX8)
- Zoro Select Compression and Die Springs