Shop All Compression and Die Springs
Zoro Select
Compress Spring, 1x0.032 In, PK5
Mfr # 1NCC4
Zoro # G3043844
product price: $3.55
/pk 5, $0.71/ea
$3.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Precision
- Material High Carbon Steel Music Wire
- Overall Length 1 in
- Outside Dia. 0.18 in
- Wire Dia. 0.032 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NCC4
- Zoro # G3043844
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 1 in |
Outside Dia. | 0.18 in |
Wire Dia. | 0.032 in |
Compressed Length | 0.601 in |
Details
Type | Precision |
Material | High Carbon Steel Music Wire |
Spring Rate | 29 lb/in |
Wire Type | Round |
Deflection @ Load | 0.42 in |
Load (Lbs.) | 12.18 lb |
Finish | Plain |
End Type | Closed and Ground |
Meets/Exceeds | ASTM A228 |
Item | Compression Spring |
Description
Compression Spring, Precision, High Carbon Steel Music Wire, Finish Plain, Overall Length 1 In, Outside Dia 0.180 In, Wire Type Round, Wire Dia 0.032 In, End Type Closed and Ground, Compressed Length 0.601 In, Load 12.18 Lbs, Deflection @ Load 0.42 In, Spring Rate 29 Lbs/In, Meets/Exceeds ASTM A228, Package 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Cabinet Door Catch, 1-1/4 in., Steel, Bronze, Spring-Loaded, Double (5 Pack) (MP7174)
- MOHAWK Mohawk Elite 24 x 24 Carpet Tile with Colorstrand Nylon Fiber in Navy 96 sq ft per carton (EQ310-593)
- REV-A-SHELF Rev-A-Shelf Contemporary Curve Pull Out Organizer for a Blind Corner Cabinet (582-18-RMP)
- RICHELIEU HARDWARE 1 9/16 in (40 mm) Brushed Nickel Transitional Cabinet Knob and Backplate (BP228640195)
- ZORO SELECT Compress Spring, 2 In L, PK12 (1NBV9)
- ZORO SELECT Compress Spring, Conical, SS, 1 1/2x0.85 (1NDL1)
- ZORO SELECT Compress Spring, 7/8x0.055 In, PK5 (1NCL3)
- ZORO SELECT Compress Spring, Conical, SS, 1 1/4x0.60 (1NCY8)
- ZORO SELECT Compress Spring, Conical, 302 SS, 1/2x0.480 (1NCX3)
- ZORO SELECT Compress Spring, 2x0.063 In, PK5 (1NCF9)
- MTD Spring-Compression (732-05182A)
- Zoro Select Compression and Die Springs