Shop All Compression and Die Springs
Zoro Select
Compress Spring, 1/4x0.016 In, PK5
Mfr # 1NCG3
Zoro # G0325236
original price:
$3.59
19% off
new price: $2.89
/pk 5, $0.58/ea
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Precision
- Material 302 Stainless Steel
- Outside Dia. 0.12 in
- Wire Dia. 0.016 in
- Compressed Length 0.114 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NCG3
- Zoro # G0325236
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 1/4 in |
Outside Dia. | 0.12 in |
Wire Dia. | 0.016 in |
Compressed Length | 0.114 in |
Details
Type | Precision |
Material | 302 Stainless Steel |
Spring Rate | 14.58 lb/in |
End Type | Closed and Ground |
Deflection @ Load | 0.11 in |
Item | Compression Spring |
Finish | Plain |
Meets/Exceeds | ASTM A313 |
Load (Lbs.) | 1.6 lb |
Wire Type | Round |
Description
Compression Spring, Precision, 302 Stainless Steel, Finish Plain, Overall Length 1/4 In, Outside Dia 0.120 In, Wire Type Round, Wire Dia 0.016 In, End Type Closed and Ground, Compressed Length 0.114 In, Load 1.6 Lbs, Deflection @ Load 0.11 In, Spring Rate 14.58 Lbs/In, Meets/Exceeds ASTM A313, Package 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GMS ICR626D Satin Chrome Cylinder (ICR626D)
- TRIMLITE Molded Door 32" x 96", Primed White (2880MHCCAR)
- ZORO SELECT Ext Spring, Utility, Stl, 8 OAL, 1/2 OD, PK6 (1NAJ2)
- MSI Diamante Brick SAMPLE Glass Stone Mesh-Mounted Mosaic Wall Tile (ZOR-MD-0399-SAM)
- ZORO SELECT Compress Spring, Conical, 302 SS, 5/8x0.975 (1NDV4)
- ZORO SELECT Compress Spring, Conical, 302 SS, 1x0.720 (1NDE8)
- ZORO SELECT Compress Spring, 1 1/2x0.042 In, PK5 (1NCR2)
- ZORO SELECT Compress Spring, 1 1/2x0.063 In, PK5 (1NCR5)
- ZORO SELECT Compress Spring, Conical, 302 SS, 1/2x0.850 (1NDR1)
- ZORO SELECT Compress Spring, 7/8x0.026 In, PK5 (1NCK6)
- ZORO SELECT Compress Spring, 1 1/4x0.072 In, PK5 (1NCN3)
- Zoro Select Compression and Die Springs