Shop All Compression and Die Springs
Zoro Select
Compress Spring, 1/4x0.016 In, PK5
Mfr # 1NBX9
Zoro # G1135565
product price: $3.85
/pk 5, $0.77/ea
$3.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Precision
- Material High Carbon Steel Music Wire
- Outside Dia. 0.12 in
- Wire Dia. 0.016 in
- Compressed Length 0.114 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NBX9
- Zoro # G1135565
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 1/4 in |
Outside Dia. | 0.12 in |
Wire Dia. | 0.016 in |
Compressed Length | 0.114 in |
Details
Type | Precision |
Material | High Carbon Steel Music Wire |
Spring Rate | 17.5 lb/in |
Meets/Exceeds | ASTM A228 |
End Type | Closed and Ground |
Wire Type | Round |
Deflection @ Load | 0.11 in |
Load (Lbs.) | 1.93 lb |
Finish | Plain |
Item | Compression Spring |
Description
Compression Spring, Precision, High Carbon Steel Music Wire, Finish Plain, Overall Length 1/4 In, Outside Dia 0.120 In, Wire Type Round, Wire Dia 0.016 In, End Type Closed and Ground, Compressed Length 0.114 In, Load 1.93 Lbs, Deflection @ Load 0.11 In, Spring Rate 17.5 Lbs/In, Meets/Exceeds ASTM A228, Package 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCKEY USA Lockey Fire Rated Panic Bar Rim Exit Device for 33in to 36in Door Aluminum Finish (PB1100FRFIRE)
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Brass Body, Boron Shackle, 29/32 in W (6850KA10G202)
- DEFLECTO S Hooks, Metal, Silver, PK50, 50PK (20013)
- SARGENT Indicator Exit Trim, Mortise, Satin Chrome (SA191 V40 26D)
- ZORO SELECT Compress Spring, Conical, 302 SS, 1x0.600 (1NCZ1)
- ZORO SELECT Compress Spring, Conical, 302 SS, 3/4x0.850 (1NDP2)
- ZORO SELECT Compress Spring, 1x0.032 In, PK5 (1NCC7)
- ZORO SELECT Compress Spring Stock, 12 In L, PK3 (1NBX4)
- ZORO SELECT Compress Spring, Conical, SS, 1 1/2x0.85 (1NDK4)
- ZORO SELECT Compress Spring, Conical, SS, 1 1/4x0.975 (1NDT4)
- ZORO SELECT Compress Spring, 1 1/2x0.038 In, PK5 (1NCE1)
- Zoro Select Compression and Die Springs