Shop All Compression and Die Springs
Zoro Select
Compress Spring, 13/16x0.045 In, PK5
Mfr # 1NCK4
Zoro # G1994535
product price: $5.69
/pk 5, $1.14/ea
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Precision
- Material 302 Stainless Steel
- Outside Dia. 0.36 in
- Wire Dia. 0.045 in
- Compressed Length 0.339 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NCK4
- Zoro # G1994535
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 13/16 in |
Outside Dia. | 0.36 in |
Wire Dia. | 0.045 in |
Compressed Length | 0.339 in |
Details
Type | Precision |
Material | 302 Stainless Steel |
Spring Rate | 30.82 lb/in |
Wire Type | Round |
Finish | Plain |
Meets/Exceeds | ASTM A313 |
Item | Compression Spring |
Load (Lbs.) | 9.86 lb |
End Type | Closed and Ground |
Deflection @ Load | 0.32 in |
Description
Compression Spring, Precision, 302 Stainless Steel, Finish Plain, Overall Length 13/16 In, Outside Dia 0.360 In, Wire Type Round, Wire Dia 0.045 In, End Type Closed and Ground, Compressed Length 0.339 In, Load 9.86 Lbs, Deflection @ Load 0.32 In, Spring Rate 30.82 Lbs/In, Meets/Exceeds ASTM A313, Package 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Track Repair Cap, 96 in., Stainless Steel, 3/16 in. x 96-in. x 1/4 in. (5 Pack) (MP1579)
- PAWLING Wall Protection Guard, 144inL, Champagne (WG-8CP-12-313)
- REV-A-SHELF Rev-A-Shelf - 16 Inch Wood Spice Drawer Insert (4SDI-18)
- GARLOCK Sanitary Gasket, 1In, TRI-Clamp, EPDM (40MPE-BUZ-XR-100)
- ZORO SELECT Compress Spring Stock, 12 In L, PK3 (1NBX3)
- ZORO SELECT Compress Spring, 1 1/2x0.042 In, PK5 (1NCD5)
- ZORO SELECT Compress Spring, Stl, 1 In L, PK12 (1NBV2)
- ZORO SELECT Compress Spring, Conical, SS, 5/16x0.420 (1NCV1)
- ZORO SELECT Compress Spring, Conical, 302 SS, 1x0.720 (1NDG9)
- ZORO SELECT Compress Spring, Conical, SS, 1 1/4x0.975 (1NDT4)
- PRIME-LINE Compression Spring, 0.120 in. Diameter, 1 in. x 3-1/2 in. (2-pack) (SP 9733)
- Zoro Select Compression and Die Springs