Shop All Compression and Die Springs
Zoro Select
Compress Spring, 13/16x0.045 In, Pk5
Mfr # 1NCK1
Zoro # G3370857
product price: $5.59
/pk 5, $1.12/ea
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Precision
- Material 302 Stainless Steel
- Outside Dia. 0.3 in
- Wire Dia. 0.045 in
- Compressed Length 0.417 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NCK1
- Zoro # G3370857
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 13/16 in |
Outside Dia. | 0.3 in |
Wire Dia. | 0.045 in |
Compressed Length | 0.417 in |
Details
Type | Precision |
Material | 302 Stainless Steel |
Spring Rate | 42.48 lb/in |
Finish | Plain |
Wire Type | Round |
Deflection @ Load | 0.28 in |
Meets/Exceeds | ASTM A313 |
Load (Lbs.) | 11.9 lb |
Item | Compression Spring |
End Type | Closed and Ground |
Description
Compression Spring, Precision, 302 Stainless Steel, Finish Plain, Overall Length 13/16 In, Outside Dia 0.300 In, Wire Type Round, Wire Dia 0.045 In, End Type Closed and Ground, Compressed Length 0.417 In, Load 11.9 Lbs, Deflection @ Load 0.28 In, Spring Rate 42.48 Lbs/In, Meets/Exceeds ASTM A313, Package 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 10 Ft (5000)
- AMERICAN GARAGE DOOR SUPPLY Weatherseal Jamb, Gray, 100 ft. Rolls (WRJR-G-R)
- CODELOCKS Electronic Lock, Non-Handed, Keypad (KL1200SG)
- EKENA MILLWORK Standard Sedgwick Rosette with Beveled Edge, 4"W x 4"H x 1"P (ROSP040X040X100SDG01)
- ZORO SELECT Compress Spring, Precision, 2 In, PK5 (1NCT2)
- ZORO SELECT CompressSpring, Precision, 1 3/4, PK5 (1NCR9)
- ZORO SELECT Compress Spring, 1 1/2x0.055 In, PK5 (1NCP9)
- ZORO SELECT Compress Spring Stock, 12 In L, PK3, Constant: 226.3 (1NBX2)
- ZORO SELECT Compress Spring, Conical, 302 SS, 1x0.975 (1NDU3)
- ZORO SELECT Compress Spring, 1 1/2x0.042 In, PK5 (1NCN8)
- SPEC Compression Spring, Music Wire, PK10, C07200551000M (C07200551000M)
- Zoro Select Compression and Die Springs