Shop All Compression and Die Springs
Zoro Select
Compress Spring, 13/16x0.045 In, PK5
Mfr # 1NCB1
Zoro # G2926926
$3.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Precision
- Material High Carbon Steel Music Wire
- Outside Dia. 0.36 in
- Wire Dia. 0.045 in
- Compressed Length 0.339 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1NCB1
- Zoro # G2926926
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 13/16 in |
Outside Dia. | 0.36 in |
Wire Dia. | 0.045 in |
Compressed Length | 0.339 in |
Details
Type | Precision |
Material | High Carbon Steel Music Wire |
Spring Rate | 37 lb/in |
Meets/Exceeds | ASTM A228 |
Finish | Plain |
Item | Compression Spring |
Deflection @ Load | 0.32 in |
Load (Lbs.) | 11.84 lb |
End Type | Closed and Ground |
Wire Type | Round |
Description
Compression Spring, Precision, High Carbon Steel Music Wire, Finish Plain, Overall Length 13/16 In, Outside Dia 0.360 In, Wire Type Round, Wire Dia 0.045 In, End Type Closed and Ground, Compressed Length 0.339 In, Load 11.84 Lbs, Deflection @ Load 0.32 In, Spring Rate 37 Lbs/In, Meets/Exceeds ASTM A228, Package 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCKEY Lockey PS-Max-Guard Black Panic Bar Security Protector Powder Coated (PS-Max-Guard Black)
- NATIONAL GUARD Door Weather Strip, 7 ft. Overall L (5100N-86)
- PRIME-LINE Schlage SC1 Key Blank, Brass Construction, For 5-Pin Schlage C-Keyway 50 Pack (MP66750)
- ZORO SELECT Buna-N O-Ring, 2mm Wide 11mm ID, PK50 (ZUSAH2X11)
- ZORO SELECT Compress Spring, 1 1/2x0.045 In, PK5 (1NCE3)
- ZORO SELECT Compress Spring, Conical, 302 SS, 1/2x0.850 (1NDR1)
- ZORO SELECT Compress Spring, Conical, 302 SS, 1x0.975 (1NDT6)
- ZORO SELECT Compress Spring, 2 1/2 In L, PK12 (1NBW1)
- ZORO SELECT Compress Spring, 1x0.026 In, PK5 (1NCC6)
- ZORO SELECT Compress Spring, Conical, 302 SS, 5/8x0.720 (1NDH4)
- RAYMOND Compression Spring, Overall 1-1/2" L, PK10 (C01480231500S)
- Zoro Select Compression and Die Springs