Shop All Compression and Die Springs
Zoro Select
Compress Spring, 13/16x0.042 In, PK5
Mfr # 1NCK3
Zoro # G2028214
product price: $5.29
/pk 5, $1.06/ea
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Precision
- Material 302 Stainless Steel
- Outside Dia. 0.36 in
- Wire Dia. 0.042 in
- Compressed Length 0.306 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NCK3
- Zoro # G2028214
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 13/16 in |
Outside Dia. | 0.36 in |
Wire Dia. | 0.042 in |
Compressed Length | 0.306 in |
Details
Type | Precision |
Material | 302 Stainless Steel |
Spring Rate | 23.32 lb/in |
Finish | Plain |
Item | Compression Spring |
Wire Type | Round |
Meets/Exceeds | ASTM A313 |
Deflection @ Load | 0.35 in |
Load (Lbs.) | 8.16 lb |
End Type | Closed and Ground |
Description
Compression Spring, Precision, 302 Stainless Steel, Finish Plain, Overall Length 13/16 In, Outside Dia 0.360 In, Wire Type Round, Wire Dia 0.042 In, End Type Closed and Ground, Compressed Length 0.306 In, Load 8.16 Lbs, Deflection @ Load 0.35 In, Spring Rate 23.32 Lbs/In, Meets/Exceeds ASTM A313, Package 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCKY LINE Key Float with Ball Chain, Orange (9241)
- ASSENMACHER SPECIALTY TOOLS STUD EX/IN. TOOL 12MM (AH200-12)
- PRIMELINE TOOLS Bi-Fold Door Guide Caps, Nylon Construction, Off-White (6 Pack) (MP6617)
- PRIMELINE TOOLS Pocket Door Lock/Pull, 3-45/64" L (N 7319)
- ZORO SELECT Compress Spring, 1/2x0.032 In, PK5 (1NCG9)
- ZORO SELECT Compress Spring, 1/2x0.045 In, PK5 (1NCH1)
- ZORO SELECT Compress Spring, 1 1/2x0.038 In, PK5 (1NCE1)
- ZORO SELECT Compress Spring, Conical, 302 SS, 1/2x0.600 (1NDB8)
- ZORO SELECT Compress Spring, Conical, 302 SS, 1x0.850 (1NDN5)
- ZORO SELECT Compress Spring Stock, 12 In L, PK3 (1NBW7)
- SPEC Compression Spring, Music Wire, , PK15, C03900431750M (C03900431750M)
- Zoro Select Compression and Die Springs