Shop All Compression and Die Springs
Zoro Select
Compress Spring, 13/16x0.038 In, PK5
Mfr # 1NCK2
Zoro # G0314501
product price: $4.59
/pk 5, $0.92/ea
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Precision
- Material 302 Stainless Steel
- Outside Dia. 0.36 in
- Wire Dia. 0.038 in
- Compressed Length 0.201 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NCK2
- Zoro # G0314501
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 13/16 in |
Outside Dia. | 0.36 in |
Wire Dia. | 0.038 in |
Compressed Length | 0.201 in |
Details
Type | Precision |
Material | 302 Stainless Steel |
Spring Rate | 15.83 lb/in |
Wire Type | Round |
Item | Compression Spring |
Finish | Plain |
End Type | Closed and Ground |
Load (Lbs.) | 6.17 lb |
Meets/Exceeds | ASTM A313 |
Deflection @ Load | 0.39 in |
Description
Compression Spring, Precision, 302 Stainless Steel, Finish Plain, Overall Length 13/16 In, Outside Dia 0.360 In, Wire Type Round, Wire Dia 0.038 In, End Type Closed and Ground, Compressed Length 0.201 In, Load 6.17 Lbs, Deflection @ Load 0.39 In, Spring Rate 15.83 Lbs/In, Meets/Exceeds ASTM A313, Package 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Axxess+ Automotive Key Blank 14R1 Double, 5PK (87008)
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 25 Ft (1555)
- PEMKO S88BL21 21' Adhesive Perimeter Gasketing Black (S88BL21)
- PRIMELINE TOOLS Security Bar Lock, 48 in. Long, Extruded Aluminum Construction (5 Pack) (MP4013)
- ZORO SELECT Compress Spring, 13/16x0.042 In, PK5 (1NCK3)
- ZORO SELECT Compress Spring, Stl, 1 In L, PK12 (1NBV3)
- ZORO SELECT Compress Spring, 1 1/2 In L, PK12 (1NBV6)
- ZORO SELECT Compress Spring, Conical, 302 SS, 5/8x0.600 (1NDA5)
- ZORO SELECT Compress Spring, 1/2x0.045 In, PK5 (1NCH1)
- ZORO SELECT Compress Spring, 3/4x0.063 In, PK5 (1NCA3)
- PRIME-LINE Compression Spring, 1/2 in. x 2-3/4 in. x .072 Wire Diameter, Spring (SP 9710)
- Zoro Select Compression and Die Springs