Shop All Compression and Die Springs
Zoro Select
Compress Spring, 1/2x0.045 In, PK5
Mfr # 1NCH1
Zoro # G1256997
product price: $5.39
/pk 5, $1.08/ea
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Precision
- Material 302 Stainless Steel
- Outside Dia. 0.48 in
- Wire Dia. 0.045 in
- Compressed Length 0.192 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NCH1
- Zoro # G1256997
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 1/2 in |
Outside Dia. | 0.48 in |
Wire Dia. | 0.045 in |
Compressed Length | 0.192 in |
Details
Type | Precision |
Material | 302 Stainless Steel |
Spring Rate | 29.16 lb/in |
Item | Compression Spring |
Wire Type | Round |
Finish | Plain |
Deflection @ Load | 0.26 in |
Load (Lbs.) | 7.58 lb |
Meets/Exceeds | ASTM A313 |
End Type | Closed and Ground |
Description
Compression Spring, Precision, 302 Stainless Steel, Finish Plain, Overall Length 1/2 In, Outside Dia 0.480 In, Wire Type Round, Wire Dia 0.045 In, End Type Closed and Ground, Compressed Length 0.192 In, Load 7.58 Lbs, Deflection @ Load 0.26 In, Spring Rate 29.16 Lbs/In, Meets/Exceeds ASTM A313, Package 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 11 3/8-inch (288 mm) Center to Center Brushed Nickel Contemporary Cabinet Pull (BP8232288195)
- DUCTMATE Access Door, 19 In. W, 15 In. H, Steel (GRD1814F2GA)
- HILLMAN Zero Gravity House/Padlock Universal Key Blank Single, 6PK (449003)
- ZORO SELECT Hole Plug, Hole D 13/16 In, Wh, PK25 (1ELW3)
- ZORO SELECT Compress Spring, 7/8x0.045 In, PK5 (1NCL2)
- ZORO SELECT Compress Spring, 1 1/2x0.045 In, PK5 (1NCR3)
- ZORO SELECT Compress Spring, 3/8x0.022 In, PK5 (1NCG4)
- ZORO SELECT Compress Spring, 2x0.072 In, PK5 (1NCF7)
- ZORO SELECT Compress Spring, 1 1/4x0.072 In, Pk5 (1NCC9)
- ZORO SELECT Compress Spring, 2 1/2 In L, PK12 (1NBW1)
- SPEC Compression Spring Metric, PK10 (D11500)
- Zoro Select Compression and Die Springs