Shop All Compression and Die Springs
Zoro Select
Compress Spring, 1/2x0.016 In, PK5
Mfr # 1NBY2
Zoro # G1956394
product price: $3.55
/pk 5, $0.71/ea
$3.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Precision
- Material High Carbon Steel Music Wire
- Outside Dia. 0.12 in
- Wire Dia. 0.016 in
- Compressed Length 0.205 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NBY2
- Zoro # G1956394
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 1/2 in |
Outside Dia. | 0.12 in |
Wire Dia. | 0.016 in |
Compressed Length | 0.205 in |
Details
Type | Precision |
Material | High Carbon Steel Music Wire |
Spring Rate | 8.5 lb/in |
End Type | Closed and Ground |
Deflection @ Load | 0.22 in |
Finish | Plain |
Item | Compression Spring |
Wire Type | Round |
Meets/Exceeds | ASTM A228 |
Load (Lbs.) | 1.87 lb |
Description
Compression Spring, Precision, High Carbon Steel Music Wire, Finish Plain, Overall Length 1/2 In, Outside Dia 0.120 In, Wire Type Round, Wire Dia 0.016 In, End Type Closed and Ground, Compressed Length 0.205 In, Load 1.87 Lbs, Deflection @ Load 0.22 In, Spring Rate 8.5 Lbs/In, Meets/Exceeds ASTM A228, Package 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Extended Lip Strike Plate, 2-1/2" Overall Bright Brass (SPE250U3)
- ZORO SELECT Torsion Spring, 180 Deg, 0.450OD, PK6, Wire Dia.: 0.035 in (3HPE5)
- DELTANA Adjustable Pull 4-3/4" Antique Brass (P310U5)
- ZORO SELECT O-Ring, Buna N, Dash 118, 7/8, 1.068, PK50 (U38801.009.0087)
- ZORO SELECT Compress Spring, 3/4x0.026 In, PK5 (1NBZ9)
- ZORO SELECT Compress Spring, 1 1/2x0.038 In, PK5 (1NCR1)
- ZORO SELECT Compress Spring, Conical, 302 SS, 5/8x0.600 (1NDA1)
- ZORO SELECT Compress Spring, 7/8x0.032 In, PK5 (1NCK8)
- ZORO SELECT Compress Spring, 1/4x0.016 In, PK5 (1NCG3)
- ZORO SELECT Compress Spring, 2 1/2 In L, PK12 (1NBW1)
- ZORO SELECT Compress Spring, 3/4x0.063 In, PK5 (1NCA3)
- Zoro Select Compression and Die Springs