Shop All Compression and Die Springs
Zoro Select
Compress Spring, 11/16x0.022 In, PK5
Mfr # 1NCH6
Zoro # G2383385
product price: $4.25
/pk 5, $0.85/ea
$4.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Precision
- Material 302 Stainless Steel
- Outside Dia. 0.3 in
- Wire Dia. 0.022 in
- Compressed Length 0.128 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NCH6
- Zoro # G2383385
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 11/16 in |
Outside Dia. | 0.3 in |
Wire Dia. | 0.022 in |
Compressed Length | 0.128 in |
Details
Type | Precision |
Material | 302 Stainless Steel |
Spring Rate | 3.75 lb/in |
Meets/Exceeds | ASTM A313 |
Deflection @ Load | 0.42 in |
Item | Compression Spring |
Wire Type | Round |
Load (Lbs.) | 1.57 lb |
End Type | Closed and Ground |
Finish | Plain |
Description
Compression Spring, Precision, 302 Stainless Steel, Finish Plain, Overall Length 11/16 In, Outside Dia 0.300 In, Wire Type Round, Wire Dia 0.022 In, End Type Closed and Ground, Compressed Length 0.128 In, Load 1.57 Lbs, Deflection @ Load 0.42 In, Spring Rate 3.75 Lbs/In, Meets/Exceeds ASTM A313, Package 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW Grade 2 Turn-Pushbutton Entrance Cylindrical Lock, Sierra Lever, Conventional Cylinder Schlage C Key (RL11-SR-26-CS)
- MSI Capella Charcoal Brick 2 X 10 Matte Porcelain Floor And Wall Tile, 32PK (ZOR-PT-0252)
- RENIN Renin 48 in. x 80 1/2 in. Trident Double-K Design Bypass Door (EU3295PWPWE048080)
- HERCULES - TOOL SEAL TWISTOR SET (SEAL TWISTOR SET)
- ZORO SELECT Compress Spring, 1/2x0.022 In, PK5 (1NCG8)
- ZORO SELECT Compress Spring, 7/8x0.022 In, PK5 (1NCK7)
- ZORO SELECT Compress Spring, Conical, 302 SS, 3/4x0.720 (1NDG3)
- ZORO SELECT Compress Spring, Conical, 302 SS, 5/8x0.480 (1NCW2)
- ZORO SELECT Compress Spring, 7/8x0.045 In, PK5 (1NCC2)
- ZORO SELECT Compress Spring, 3/4x0.063 In, PK5 (1NCA3)
- SPEC Compression Spring, Stainless Steel, PK10, C09750742000S (C09750742000S)
- Zoro Select Compression and Die Springs