Shop All Compression and Die Springs
Zoro Select
Compress Spring, 1 1/4x0.072 In, Pk5
Mfr # 1NCD3
Zoro # G0706702
product price: $4.35
/pk 5, $0.87/ea
$4.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Precision
- Material High Carbon Steel Music Wire
- Outside Dia. 0.72 in
- Wire Dia. 0.072 in
- Compressed Length 0.47 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NCD3
- Zoro # G0706702
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 1 1/4 in |
Outside Dia. | 0.72 in |
Wire Dia. | 0.072 in |
Compressed Length | 0.47 in |
Details
Type | Precision |
Material | High Carbon Steel Music Wire |
Spring Rate | 33 lb/in |
Wire Type | Round |
Item | Compression Spring |
Load (Lbs.) | 22.77 lb |
Finish | Plain |
Meets/Exceeds | ASTM A228 |
Deflection @ Load | 0.69 in |
End Type | Closed and Ground |
Description
Compression Spring, Precision, High Carbon Steel Music Wire, Finish Plain, Overall Length 1 1/4 In, Outside Dia 0.720 In, Wire Type Round, Wire Dia 0.072 In, End Type Closed and Ground, Compressed Length 0.470 In, Load 22.77 Lbs, Deflection @ Load 0.69 In, Spring Rate 33 Lbs/In, Meets/Exceeds ASTM A228, Package 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS R-219 Square O-Ring ID: 1 5/16, CS 1/8, OD 1 9/16 6 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R219x6)
- FALCON Manual Hydraulic SC80 Series Surface Closers Door Closer Medium Duty Interior and Exterior (SC81A RWPA DKB FC)
- CROWN 7-1/4" Manhattan Cabinet Pull with 6-3/10" Center to Center Oil Matte Black Finish (CHP92928BK)
- SCOTCH Picture Hanger, Adhesive Back Fastening (RFD7020-VPESF)
- ZORO SELECT Compress Spring, 2x0.072 In, PK5 (1NCG2)
- ZORO SELECT Compress Spring, Conical, 302 SS, 5/8x0.720 (1NDF8)
- ZORO SELECT Compress Spring, 3/4x0.026 In, PK5 (1NBZ9)
- ZORO SELECT Compress Spring, 1 1/4x0.055 In, Pk5 (1NCD1)
- ZORO SELECT Compress Spring, 1 1/2x0.055 In, PK5 (1NCP9)
- ZORO SELECT Compress Spring, 1 1/4x0.072 In, PK5 (1NCN6)
- RAYMOND ISO D Die Spring, Heavy Duty, 1/2x1In, PK10 (305204D)
- Zoro Select Compression and Die Springs