Shop All Compression and Die Springs
Zoro Select
Compress Spring, 1 1/4x0.063 In, PK5
Mfr # 1NCN5
Zoro # G1711096
product price: $6.19
/pk 5, $1.24/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Precision
- Material 302 Stainless Steel
- Outside Dia. 0.72 in
- Wire Dia. 0.063 in
- Compressed Length 0.441 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NCN5
- Zoro # G1711096
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 1 1/4 in |
Outside Dia. | 0.72 in |
Wire Dia. | 0.063 in |
Compressed Length | 0.441 in |
Details
Type | Precision |
Material | 302 Stainless Steel |
Spring Rate | 15.83 lb/in |
Load (Lbs.) | 12.98 lb |
End Type | Closed and Ground |
Item | Compression Spring |
Meets/Exceeds | ASTM A313 |
Wire Type | Round |
Deflection @ Load | 0.82 in |
Finish | Plain |
Description
Compression Spring, Precision, 302 Stainless Steel, Finish Plain, Overall Length 1 1/4 In, Outside Dia 0.720 In, Wire Type Round, Wire Dia 0.063 In, End Type Closed and Ground, Compressed Length 0.441 In, Load 12.98 Lbs, Deflection @ Load 0.82 In, Spring Rate 15.83 Lbs/In, Meets/Exceeds ASTM A313, Package 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCKY LINE Plastic Key Clip, L 3 1/2 In (4FCD7)
- STRYBUC Patio Door Handle Bronze (13-473BZ)
- UNCLE MIKES Radio Case, Black (89060)
- MSI Urbano Crema Bullnose SAMPLE Glossy Ceramic Wall Tile (ZOR-PT-TR-0187-SAM)
- ZORO SELECT Compress Spring, Precision, 2 In, PK5 (1NCT3)
- ZORO SELECT Compress Spring, Precision, 3/4 In L, PK5 (1NCJ6)
- ZORO SELECT Compress Spring, Conical, 302 SS, 1/2x0.600 (1NDA7)
- ZORO SELECT Compress Spring, Conical, 302 SS, 1/2x0.720 (1NDJ5)
- ZORO SELECT Compress Spring Stock, 12 In L, PK3 (1NBX4)
- ZORO SELECT Compress Spring, 1 1/2x0.055 In, PK5 (1NCP9)
- ZORO SELECT Compress Spring, 7/8x0.063 In, PK5 (1NCL4)
- Zoro Select Compression and Die Springs