Shop All Compression and Die Springs
Zoro Select
Compress Spring, 1 1/4x0.055 In, PK5
Mfr # 1NCN4
Zoro # G2172667
product price: $5.95
/pk 5, $1.19/ea
$5.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Precision
- Material 302 Stainless Steel
- Outside Dia. 0.72 in
- Wire Dia. 0.055 in
- Compressed Length 0.304 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NCN4
- Zoro # G2172667
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 1 1/4 in |
Outside Dia. | 0.72 in |
Wire Dia. | 0.055 in |
Compressed Length | 0.304 in |
Details
Type | Precision |
Material | 302 Stainless Steel |
Spring Rate | 11.66 lb/in |
Load (Lbs.) | 8.4 lb |
Deflection @ Load | 0.72 in |
Item | Compression Spring |
Wire Type | Round |
Finish | Plain |
Meets/Exceeds | ASTM A313 |
End Type | Closed and Ground |
Description
Compression Spring, Precision, 302 Stainless Steel, Finish Plain, Overall Length 1 1/4 In, Outside Dia 0.720 In, Wire Type Round, Wire Dia 0.055 In, End Type Closed and Ground, Compressed Length 0.304 In, Load 8.4 Lbs, Deflection @ Load 0.72 In, Spring Rate 11.66 Lbs/In, Meets/Exceeds ASTM A313, Package 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Interchangeable Core, Satin Chromium Plated, Keyway Type H (1C7H1626)
- US WEIGHT Plastic Chain, 100 ft x 2 In. Orange (U2351ORG)
- MASTER LOCK Padlock Steel 1In Vrtcl Ka (5KA A549)
- SCHLAGE Deadbolt, Satin Nickel, Single Cylinder (B60N 619)
- ZORO SELECT Compress Spring, 3/4x0.055 In, PK5 (1NCJ5)
- ZORO SELECT Compress Spring, Precision, 2 In, PK5 (1NCT2)
- ZORO SELECT Compress Spring, Conical, 302 SS, 3/4x0.975 (1NDT8)
- ZORO SELECT Compress Spring, 1 1/2x0.055 In, PK5 (1NCE6)
- ZORO SELECT Compress Spring, 2x0.072 In, PK5 (1NCF7)
- ZORO SELECT Compress Spring, 13/16x0.038 In, PK5 (1NCA8)
- RAYMOND Die Spring, Blue, Overall 6-7/8" L (ASL040175)
- Zoro Select Compression and Die Springs