Shop All Compression and Die Springs
Zoro Select
Compress Spring, 1 1/4x0.055 In, Pk5
Mfr # 1NCD1
Zoro # G2817245
product price: $4.95
/pk 5, $0.99/ea
$4.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Precision
- Material High Carbon Steel Music Wire
- Outside Dia. 0.72 in
- Wire Dia. 0.055 in
- Compressed Length 0.304 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NCD1
- Zoro # G2817245
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 1 1/4 in |
Outside Dia. | 0.72 in |
Wire Dia. | 0.055 in |
Compressed Length | 0.304 in |
Details
Type | Precision |
Material | High Carbon Steel Music Wire |
Spring Rate | 14 lb/in |
Item | Compression Spring |
End Type | Closed and Ground |
Meets/Exceeds | ASTM A228 |
Wire Type | Round |
Load (Lbs.) | 10.08 lb |
Finish | Plain |
Deflection @ Load | 0.72 in |
Description
Compression Spring, Precision, High Carbon Steel Music Wire, Finish Plain, Overall Length 1 1/4 In, Outside Dia 0.720 In, Wire Type Round, Wire Dia 0.055 In, End Type Closed and Ground, Compressed Length 0.304 In, Load 10.08 Lbs, Deflection @ Load 0.72 In, Spring Rate 14 Lbs/In, Meets/Exceeds ASTM A228, Package 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brown Viton O-Ring, Dash 129, PK25 (ZUSAVB75129)
- TOWNSTEEL Mortise Lockset, Lever, MS Sentinel, Ser. MS, Grd. 1, Entrance (MSS-04-S-626)
- PRIMELINE TOOLS Corner Shield with Tape, 3/4 in. x 3/4 in., Plastic Construction (5 Pack) (MP10066)
- FALCON Grade 2 Apartment Entrance Cylindrical Lock, SFIC Prep Less Core, Dane Lever, Standard Rose, Satin (W711BD D 626)
- ZORO SELECT Compress Spring, 2x0.055 In, PK5 (1NCF8)
- ZORO SELECT Compress Spring, 3/4x0.055 In, PK5 (1NCA2)
- ZORO SELECT Compress Spring, Precision, 2 In, PK5 (1NCT1)
- ZORO SELECT Compress Spring, Conical, 302 SS, 3/4x0.850 (1NDL7)
- ZORO SELECT Compress Spring, 13/16x0.038 In, PK5 (1NCK2)
- ZORO SELECT Compress Spring, 1 1/4x0.072 In, PK5 (1NCN3)
- RAYMOND Die Spring, Hvy Duty, 2x5 In (105820)
- Zoro Select Compression and Die Springs