Shop All Compression and Die Springs
Zoro Select
Compress Spring, 1 1/2x0.063 In, PK5
Mfr # 1NCF5
Zoro # G2314006
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Precision
- Material High Carbon Steel Music Wire
- Overall Length 1 1/2 in
- Outside Dia. 0.6 in
- Wire Dia. 0.063 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1NCF5
- Zoro # G2314006
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 1 1/2 in |
Outside Dia. | 0.6 in |
Wire Dia. | 0.063 in |
Compressed Length | 0.552 in |
Details
Type | Precision |
Material | High Carbon Steel Music Wire |
Spring Rate | 24 lb/in |
Finish | Plain |
Load (Lbs.) | 18.48 lb |
End Type | Closed and Ground |
Deflection @ Load | 0.77 in |
Wire Type | Round |
Meets/Exceeds | ASTM A228 |
Item | Compression Spring |
Description
Compression Spring, Precision, High Carbon Steel Music Wire, Finish Plain, Overall Length 1 1/2 In, Outside Dia 0.600 In, Wire Type Round, Wire Dia 0.063 In, End Type Closed and Ground, Compressed Length 0.552 In, Load 18.48 Lbs, Deflection @ Load 0.77 In, Spring Rate 24 Lbs/In, Meets/Exceeds ASTM A228, Package 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO DIN906-NI-M10X1-GPC Threaded Plugs, Tapered Thread (906-NI-M10X1-GPC)
- JONES STEPHENS Gasket, Service Weight, Dual Tite, 8" (V96008)
- ZORO SELECT O-Ring, Viton, 14mm OD, PK25 (1RHT2)
- PRIMELINE TOOLS Black Screen and Storm Door Closer (Single Pack) (K 5028)
- ZORO SELECT Compress Spring Stock, 12 In L, PK3 (1NBX7)
- ZORO SELECT Compress Spring Stock, 12 In L, PK3 (1NBX3)
- ZORO SELECT Compress Spring, 7/8x0.045 In, PK5 (1NCB8)
- ZORO SELECT Compress Spring, 1 1/2x0.042 In, PK5 (1NCD7)
- ZORO SELECT Compress Spring, Conical, SS, 5/16x0.480 (1NCY4)
- ZORO SELECT Compress Spring, Conical, 302 SS, 1/2x0.720 (1NDG7)
- RAYMOND Die Spring, Extra Heavy Duty, 1-1/4x3In (106612)
- Zoro Select Compression and Die Springs