Shop All Compression and Die Springs
Zoro Select
Compress Spring, 1 1/2x0.063 In, PK5
Mfr # 1NCF2
Zoro # G0764967
product price: $4.55
/pk 5, $0.91/ea
$4.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Precision
- Material High Carbon Steel Music Wire
- Outside Dia. 0.48 in
- Wire Dia. 0.063 in
- Compressed Length 0.694 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NCF2
- Zoro # G0764967
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 1 1/2 in |
Outside Dia. | 0.48 in |
Wire Dia. | 0.063 in |
Compressed Length | 0.694 in |
Details
Type | Precision |
Material | High Carbon Steel Music Wire |
Spring Rate | 37 lb/in |
Wire Type | Round |
Deflection @ Load | 0.62 in |
Meets/Exceeds | ASTM A228 |
Load (Lbs.) | 22.94 lb |
Finish | Plain |
End Type | Closed and Ground |
Item | Compression Spring |
Description
Compression Spring, Precision, High Carbon Steel Music Wire, Finish Plain, Overall Length 1 1/2 In, Outside Dia 0.480 In, Wire Type Round, Wire Dia 0.063 In, End Type Closed and Ground, Compressed Length 0.694 In, Load 22.94 Lbs, Deflection @ Load 0.62 In, Spring Rate 37 Lbs/In, Meets/Exceeds ASTM A228, Package 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIGH 5 HOOKS High 5 Hook, Triple, Orange (INT H5H-T)
- TRIMCO Focal Large Floor Stop with Bail and Hook Satin Chrome (7285.626)
- VON DUPRIN Rim, Heavy Duty, 36 in. Door W, Series 99 (99L-06 3 26D RHR)
- KABA ILCO Tubular Key Cutter, Steel Material (D746382ZB PRISMATIC CUTTER)
- ZORO SELECT Compress Spring, 1 1/2x0.055 In, PK5 (1NCP9)
- ZORO SELECT Compress Spring, Conical, SS, 5/16x0.420 (1NCV5)
- ZORO SELECT Compress Spring Stock, 12 In L, PK3, Constant: 109.0 (1NBW9)
- ZORO SELECT Compress Spring, Conical, 302 SS, 5/8x0.600 (1NDD3)
- ZORO SELECT Compress Spring, 7/8x0.045 In, PK5 (1NCC2)
- ZORO SELECT Compress Spring, Conical, SS, 1 1/2x0.85 (1NDL1)
- RAYMOND ISO D Die Spring, Light Duty, 1/2x1In, PK10 (303204D)
- Zoro Select Compression and Die Springs