Shop All Compression and Die Springs
Zoro Select
Compress Spring, 1 1/2x0.055 In, PK5
Mfr # 1NCF4
Zoro # G2009637
product price: $4.25
/pk 5, $0.85/ea
$4.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Precision
- Material High Carbon Steel Music Wire
- Overall Length 1 1/2 in
- Outside Dia. 0.6 in
- Wire Dia. 0.055 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NCF4
- Zoro # G2009637
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 1 1/2 in |
Outside Dia. | 0.6 in |
Wire Dia. | 0.055 in |
Compressed Length | 0.427 in |
Details
Type | Precision |
Material | High Carbon Steel Music Wire |
Spring Rate | 15 lb/in |
Item | Compression Spring |
Finish | Plain |
Wire Type | Round |
End Type | Closed and Ground |
Load (Lbs.) | 12.75 lb |
Deflection @ Load | 0.85 in |
Meets/Exceeds | ASTM A228 |
Description
Compression Spring, Precision, High Carbon Steel Music Wire, Finish Plain, Overall Length 1 1/2 In, Outside Dia 0.600 In, Wire Type Round, Wire Dia 0.055 In, End Type Closed and Ground, Compressed Length 0.427 In, Load 12.75 Lbs, Deflection @ Load 0.85 In, Spring Rate 15 Lbs/In, Meets/Exceeds ASTM A228, Package 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Knob Lockset, Mechanical, Entrance, Grd. 1 (6K37AB4CSTK626)
- MCR SAFETY Keychain 3211 With Customized Logo (3211KEY)
- BALDWIN ESTATE Passage Door Levers Lifetime Satin Nickel (5455V.056.PASS)
- WESLOCK Left Hand Bordeau Premiere Half Dummy Lock Satin Nickel (L1705UN--0020)
- ZORO SELECT Compress Spring, Precision, 2 In, PK5 (1NCT5)
- ZORO SELECT Compress Spring, Conical, 302 SS, 1x0.975 (1NDT6)
- ZORO SELECT Compress Spring, 7/8x0.045 In, PK5 (1NCL5)
- ZORO SELECT Compress Spring Stock, 12 In L, PK3 (1NBX1)
- ZORO SELECT Compress Spring, Conical, 302 SS, 1x0.600 (1NCZ6)
- ZORO SELECT Compress Spring, Conical, 302 SS, 5/8x0.600 (1NDA1)
- ZORO SELECT Compress Spring, 3/4x0.026 In, PK5 (1NCJ3)
- Zoro Select Compression and Die Springs