Shop All Compression and Die Springs
Zoro Select
Compress Spring, 1 1/2x0.055 In, PK5
Mfr # 1NCF1
Zoro # G2938765
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Precision
- Material High Carbon Steel Music Wire
- Outside Dia. 0.48 in
- Wire Dia. 0.055 in
- Compressed Length 0.565 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1NCF1
- Zoro # G2938765
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 1 1/2 in |
Outside Dia. | 0.48 in |
Wire Dia. | 0.055 in |
Compressed Length | 0.565 in |
Details
Type | Precision |
Material | High Carbon Steel Music Wire |
Spring Rate | 22 lb/in |
Wire Type | Round |
Deflection @ Load | 0.72 in |
Finish | Plain |
End Type | Closed and Ground |
Item | Compression Spring |
Meets/Exceeds | ASTM A228 |
Load (Lbs.) | 15.84 lb |
Description
Compression Spring, Precision, High Carbon Steel Music Wire, Finish Plain, Overall Length 1 1/2 In, Outside Dia 0.480 In, Wire Type Round, Wire Dia 0.055 In, End Type Closed and Ground, Compressed Length 0.565 In, Load 15.84 Lbs, Deflection @ Load 0.72 In, Spring Rate 22 Lbs/In, Meets/Exceeds ASTM A228, Package 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL DOOR CONTROLS Kawneer Style Right Hand Offset Door Pivot Hinge Set for Adams Rite Type Storefront Door in Aluminum (TH1118-RH-AL)
- ZORO SELECT Pin Tumbler Keyed Cam Lock, Keyed Different, For Material Thickness 5/8 in (1XRZ1)
- MAG-MATE Cup Magnet, Neodymium, 3/4 in. (N3T1002)
- EMTEK Mod Hex T Cabinet Knob Satin Nickel Finish (86728US15)
- ZORO SELECT Compress Spring, 7/8x0.055 In, PK5 (1NCB9)
- ZORO SELECT Compress Spring, Stl, 1.5 In L, PK12 (1NBV7)
- ZORO SELECT Compress Spring, Conical, 302 SS, 3/8x0.480 (1NCW6)
- ZORO SELECT Compress Spring, Conical, 302 SS, 3/4x0.600 (1NCZ8)
- ZORO SELECT Compress Spring, Conical, SS, 1 1/2x0.85 (1NDK4)
- ZORO SELECT Compress Spring, Conical, SS, 5/16x0.420 (1NCV1)
- SPEC Compression Spring, Music Wire, PK10, C07200551000M (C07200551000M)
- Zoro Select Compression and Die Springs